Shop All Thermometer Accessories
Love
Temperature Switch, J, K, S Thermocouple
Mfr # TSF-4010
Zoro # G2669825
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 32 to 999 Degrees F (0 to 700 Degrees C) for Type J thermocouple; 32 to 999 Degrees F (0 to 999 Degrees C) for Type K or S thermocouples.
- Includes Gasket, Instructions, Mounting Clips
- Manufacturers Warranty Length 1 yr
- Switch Input Power 115V AC
- Contact Rating 15A @ 250V Resistive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Love
- MFR # TSF-4010
- Zoro # G2669825
- UPC # 646223107784
- Country of Origin Spain
- Category Thermometer Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Temperature Switch |
Temp. Range | 32 to 999 Degrees F (0 to 700 Degrees C) for Type J thermocouple; 32 to 999 Degrees F (0 to 999 Degrees C) for Type K or S thermocouples. |
Includes | Gasket, Instructions, Mounting Clips |
Switch Input Power | 115V AC |
Temperature Switch Item | Temperature Switch |
Contact Rating | 15A @ 250V Resistive |
Special Features | FM Approved Limit Control |
HP | 3/4 hp |
Accuracy | +/-1% Full Scale |
Display | LED |
Sensor Style | J, K or S Thermocouple |
Relay Style | SPDT |
Sensor Type | Type J, K or S Thermocouple |
Switch Function | SPDT |
Input Voltage | 115V AC; 230V AC; 12V AC/V DC or 24V AC/V DC |
Description/Special Features | FM Approved Temperature Limiting Control; Integral and Remote Reset Capabilities |
Amps | 16A @ 240V AC |
Temperature Range | 32 to 999 Degrees F (Type J), 32 to 999 Degrees F (Type K), 32 to 999 Degrees F (Type S) |
Description
Temperature Switch, Type J, K or S Thermocouple Sensor Type, Input Voltage 115V AC; 230V AC; 12V AC/V DC or 24V AC/V DC, Switch Function SPDT, Temp. Range 32 to 999 Degrees F (0 to 700 Degrees C) for Type J thermocouple; 32 to 999 Degrees F (0 to 999 Degrees C) for Type K or S thermocouples., 16A @ 240V AC Amps, FM Approved Temperature Limiting Control; Integral and Remote Reset Capabilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 8 In, 0 to 1000, 7 Day, PK60 (C440)
- OMRON Timer (H3CR-AP AC100-240/DC100-125)
- SPAN Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Black (LFC-224-6000-G)
- LASCAR Temperature Sensor, -40 deg. to 257 deg F (Wireless Alert TP)
- LOVE Temperature Switch, SPDT and SPDT, 110VAC (TSX3-500122)
- LOVE Temperature Switch, SPDT, 115VAC (TCS-4011)
- LOVE Temperature Switch, SPDT, 110VAC (TCS-4010)
- LOVE Temperature Switch, SPDT, 230VAC (TCS-4020)
- LOVE Temperature Switch, SPDT, 230VAC (TS3-50020)
- LOVE Temperature Switch, SPDT, 110VAC (TS3-50010)
- LASCAR Thermometer, Round, 3-1/2In, Waterproof (EM32-1900)
- Love Thermometer Accessories