Shop All Temperature Probes
Love
Surface Probe, RTD, Pt 100 Ohm, 18 In L
Mfr # RTD-6818
Zoro # G1340193
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element RTD
- Probe Temp. Measuring Element 100 Ohm RTD
- Temp. Range (F) -328 Degrees to 1202 Degrees
- Probe Contact Material 316 Stainless Steel
- Probe Connection Type Bare Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Love
- MFR # RTD-6818
- Zoro # G1340193
- Country of Origin United States
- Category Temperature Probes
Dimensions
Probe Wire Length | 2 ft 10 in |
Probe Length | 18 in |
Manufacturers Warranty Length | 1 yr |
Wire Length | 2 ft. 10" |
Probe Dia. | 1/8 in |
Cable Length | 2 ft 10 in |
Manufacturer Warranty Length | 1 yr |
Opening/Diameter | 0.125 in |
Probe Diameter | 0.125 in |
Probe Size | 1/8 in x 18 in |
Description
Surface Temperature Probe, RTD Type 3-Wire 100 ohm, For Application Air Ducts, Bearing Temperature, Electric Generating Plants, Environmental Test Chambers, Food Processing, Oil Temperature Indicator, Ovens, Petroleum & Chemical Processing, Pharmaceutical Manufacturing, Plastic Molding, Soldering Equipment, Number of Wires 3-Wire, Bare Wire, Cable Length 2 ft 10 in, Insertion, -328 Degrees to 1,202 Degrees F/-200 Degrees to 650 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 15 in wc, 1/4 in MNPT, Steel, Black (18C783)
- MONARCH Digital Stroboscope, 3400 Lux, 0.001 FPM (6241-010-CAL)
- FLUKE Temp Calibrator, to2498 Degrees F, NIST (FLUKE-714B)
- DWYER INSTRUMENTS Manometer Kit, Digital, 40.00 In WC (477AV-2)
- LOVE Surface Temp Probe, -58 to 302 Deg F (TS-61)
- LOVE Surface Temp Probe, -58 to 221 Deg F (TS-51)
- LOVE Surface Temp Probe, -58 to 302 Deg F (TS-6)
- LOVE Surface Probe, RTD, Pt 100 Ohm, 12 In L (RTD-6812)
- LOVE Surface Probe, RTD, Pt 100 Ohm, 12 In L (RTD-6412)
- LOVE Surface Probe, RTD, Pt 100 Ohm, 6 In L (RTD-686)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 8 In L (TE-DFN-B0848-00)
- Love Temperature Probes