Shop All Temperature Probes
Love
Surface Probe, RTD, Pt 100 Ohm, 12 In L
Mfr # RTD-6412
Zoro # G0649065
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Measuring Element RTD
- Probe Temp. Measuring Element 100 Ohm RTD
- Temp. Range (F) -328 Degrees to 1202 Degrees
- Probe Contact Material 316 Stainless Steel
- Probe Connection Type Bare Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Love
- MFR # RTD-6412
- Zoro # G0649065
- Country of Origin United States
- Category Temperature Probes
Dimensions
Probe Wire Length | 2 ft 10 in |
Probe Length | 12 in |
Wire Length | 2 ft. 10" |
Probe Dia. | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Cable Length | 2 ft 10 in |
Probe Diameter | 0.25 in |
Opening/Diameter | 0.125 in |
Probe Size | 1/4 in x 12 in |
Description
Surface Temperature Probe, RTD Type 3-Wire 100 ohm, For Application Air Ducts, Bearing Temperature, Electric Generating Plants, Environmental Test Chambers, Food Processing, Oil Temperature Indicator, Ovens, Petroleum & Chemical Processing, Pharmaceutical Manufacturing, Plastic Molding, Soldering Equipment, Number of Wires 3-Wire, Bare Wire, Cable Length 2 ft 10 in, Insertion, -328 Degrees to 1,202 Degrees F/-200 Degrees to 650 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Qualitative Filter Paper, 18.5cm, PK100 (12K924)
- FLIR Battery, For FLIR Ex Series (T199362ACC)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 2500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-2500)
- LEONARD VALVE Dial Therm For Tm-820B-2020B (2104)
- LOVE Surface Temp Probe, -58 to 302 Deg F (TS-6)
- LOVE Surface Probe, RTD, Pt 100 Ohm, 18 In L (RTD-6418)
- LOVE Surface Temp Probe, -58 to 221 Deg F (TS-51)
- LOVE Surface Temp Probe, -58 to 302 Deg F (TS-61)
- LOVE Surface Temp Probe, -58 to 221 Deg F (TS-5)
- LOVE Surface Probe, RTD, Pt 100 Ohm, 6 In L (RTD-686)
- OPEN-EDGE Open-Edge™ Plastic Label Holder, 3" x 5", Clear, 50/Case (LH105)
- Love Temperature Probes