Shop All Digital Panel Meters
Love
Digital Panel Meter, Temperature
Mfr # TID-1220
Zoro # G3497505
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Temperature, Positive Temperature Coefficient Thermistor
- Input Range -50 Degrees to 150 Degrees C
- Display Span 999
- Display Digits 999
- Mounting Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Love
- MFR # TID-1220
- Zoro # G3497505
- Country of Origin Spain
- Category Digital Panel Meters
Dimensions
Depth | 2.72 in |
Details
Item | Digital Panel Meter |
Type | Temperature, Positive Temperature Coefficient Thermistor |
Input Range | -50 Degrees to 150 Degrees C |
Display Span | 999 |
Display Digits | 999 |
Mounting | Clip |
Power Required | 230V AC |
Fits | 2.8 x 1.14 Cut Out |
Connector Type | Screw Terminal |
Includes | Instructions |
Display | 3 Digit Red LED |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meter, Temperature, Positive Temperature Coefficient Thermistor, Input Range -50 Degrees to 150 Degrees C, Display Span 999, Display Digits 999, 3 Digit Red LED Display, - Relays, True RMS -, - Excitation, Use With -, Fits 2.8 x 1.14 Cut Out, Connector Type Screw Terminal, Process Connection -, Power Required 230V AC, - Interface, Output -, - NEMA Rating, Depth 2.72 in, Mounting Clip, Style -, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 3000 psi/kPa, 7/16-20 Male Bottom Conn, Glycerin Filled (25-901-SST-3000-psi/kPa)
- AEMC INSTRUMENTS Power/Energy Logger, Max Watts 1.56GW (PEL 103)
- NOSHOK 800 Series Temperature Transmitter, 20/240°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 2.5 in Stem, 6 mm Diameter (800-20/240-1-1-8-8-025-6)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 277VAC (HBLT2331)
- LOVE Digital Panel Meter, Temperature (TID-1120)
- LOVE Digital Panel Meter, Process (TID-3400)
- LOVE Digital Panel Meter, Temperature (TID-1110)
- LOVE Digital Panel Meter, Temperature (TID-1210)
- LOVE Digital Panel Meter, Process (TID-3100)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXLR (PAXLR000)
- DWYER INSTRUMENTS Dwyer Flow Meter (RMC-142)
- Love Digital Panel Meters