Shop All Digital Panel Meters
Love
Digital Panel Meter, Temperature
Mfr # TID-1110
Zoro # G1901593
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Temperature, Positive Temperature Coefficient Thermistor
- Input Range -58 Degrees to 302 Degrees F
- Display Span 999
- Display Digits 999
- Mounting Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Love
- MFR # TID-1110
- Zoro # G1901593
- Country of Origin Spain
- Category Digital Panel Meters
Dimensions
Depth | 2.72 in |
Details
Item | Digital Panel Meter |
Type | Temperature, Positive Temperature Coefficient Thermistor |
Input Range | -58 Degrees to 302 Degrees F |
Display Span | 999 |
Display Digits | 999 |
Mounting | Clip |
Fits | 2.8 x 1.14 Cut Out |
Power Required | 110V AC |
Connector Type | Screw Terminal |
Includes | Instructions |
Display | 3 Digit Red LED |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meter, Temperature, Positive Temperature Coefficient Thermistor, Input Range -58 Degrees to 302 Degrees F, Display Span 999, Display Digits 999, 3 Digit Red LED Display, - Relays, True RMS -, - Excitation, Use With -, Fits 2.8 x 1.14 Cut Out, Connector Type Screw Terminal, Process Connection -, Power Required 110V AC, - Interface, Output -, - NEMA Rating, Depth 2.72 in, Mounting Clip, Style -, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Circular Paper Chart, 0to10or100, PK100 (MC L-10-100)
- J.W. WINCO GN743-32-M42X1.5-A Oil Sight Glass (743-32-M42X1.5-A)
- WIKA Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (113.13.20.60.B)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, Basic Kit (VPE BASIC)
- LOVE Digital Panel Meter, Process (TID-3100)
- LOVE Digital Panel Meter, Temperature (TID-1120)
- LOVE Digital Panel Meter, Temperature (TID-1220)
- LOVE Digital Panel Meter, Temperature (TID-1210)
- LOVE Digital Panel Meter, Process (TID-3400)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXLA (PAXLA0U0)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXLCL (PAXLCL00)
- Love Digital Panel Meters