Shop All Digital Panel Meters
Love
Digital Panel Meter, Process
Mfr # TID-3400
Zoro # G1270245
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Process
- Input Range 4 to 20mA DC
- Display Span 999
- Display Digits 999
- Fits 2.8 x 1.14 Cut Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Love
- MFR # TID-3400
- Zoro # G1270245
- Country of Origin Spain
- Category Digital Panel Meters
Dimensions
Depth | 2.72 in |
Details
Item | Digital Panel Meter |
Type | Process |
Input Range | 4 to 20mA DC |
Display Span | 999 |
Display Digits | 999 |
Fits | 2.8 x 1.14 Cut Out |
Connector Type | Screw Terminal |
Includes | Instructions |
Mounting | Clip |
Power Required | 24V AC/V DC |
Display | 3 Digit Red LED |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meter, Process, Input Range 4 to 20mA DC, Display Span 999, Display Digits 999, 3 Digit Red LED Display, - Relays, True RMS -, - Excitation, Use With -, Fits 2.8 x 1.14 Cut Out, Connector Type Screw Terminal, Process Connection -, Power Required 24V AC/V DC, - Interface, Output -, - NEMA Rating, Depth 2.72 in, Mounting Clip, Style -, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Water Trap Drain Plug, PK10 (CM11667/2PACK)
- HONEYWELL FILTERS, LENS, BRAUN, 40PK (HWLLF40US02)
- RIDGID Cable Extension, 72 In (37113)
- HOLLAND BAR STOOL CO University of Alabama (Script A) Indoor/Outdoor LED Thermometer (ODThrm14BK-08AL-A)
- LOVE Digital Panel Meter, Temperature (TID-1110)
- LOVE Digital Panel Meter, Temperature (TID-1220)
- LOVE Digital Panel Meter, Temperature (TID-1120)
- LOVE Digital Panel Meter, Process (TID-3100)
- LOVE Digital Panel Meter, Temperature (TID-1210)
- SOLARLAND USA 10W/12V MULTICRYSTALLINE PANEL (SLP010-12U)
- RED LION CONTROLS Digital Panel Meters, Red/Green LCD, CUB5P (CUB5PB00)
- Love Digital Panel Meters