Shop All Push Button Control Stations
Lovato Electric
Control Station, 6.50 in. D x 7.25 in. H
Mfr # IR-MS-120V25A-FH
Zoro # G2274286
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 4NO
- Legend Emergency Stop
- Type of Operator Flush Button/Flush Button
- Number of Pilot Lights 0
- Number of Operators 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovato Electric
- MFR # IR-MS-120V25A-FH
- Zoro # G2274286
- Country of Origin Italy
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Depth | 6.5 in |
Width | 3.5 in |
Height | 7.25 in |
Hub Size - Maximum | 7/8 in |
Overall Depth | 6.5 in |
Overall Width | 3.5 in |
Overall Height | 7.25 in |
Panel Cutout Diameter | 30 mm |
Description
Control Station, Number of Operators 3, Number of Pilot Lights 0, Size 30 mm, Legend Emergency Stop, Type of Operator Flush Button/Flush Button, Action Maintained/Momentary/Momentary, Operator Color (2) Red, Green, Contact Form 4NO, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 10A @ 600V AC, IP Rating IP65, Mounting Wall, Hub 1/2 in to 3/4 in NPT, Height 7.25 in, Width 3.5 in, Depth 6.5 in, Head Material Plastic, Enclosure Material Plastic, Enclosure Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Motor Manager, Modbus, 100-240VAC, 5-100A (LTMR100MFM)
- EATON WIRING DEVICES Connector Vinyl 20A 125V Yel (4228-BOX)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Purple (HS363-S100-PURPLE)
- EATON Whole House Surge Protector (CHSPT2ULTRA-1)
- LOVATO ELECTRIC Control Station, 6.50 in. D x 7.25 in. H (IR-MS-120V18A-OL)
- SCHNEIDER ELECTRIC CntrlStn, DeadEnd, 2Buttn, Blk/Rd, 1Light (9001KYK317)
- SQUARE D Push Buttn Cntrol Station, 2NO, Start/Stop (9001BW255)
- SIEMENS Selctr Swtch Cntrl Station, Hand/Off/Auto (52C156S)
- KILLARK Front Cover, HazLoc, 3P, On/Off (FXS-8C)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB5AA7340)
- KH INDUSTRIES Pendant Station, 8, Push Button, NO, NC (CPH08-A3C-000A)
- Lovato Electric Push Button Control Stations