Shop All Scaffolding Planks & Stages
Louisville
Two-Person Stage, 6 ft. L, 12 In. W
Mfr # P21206
Zoro # G2666916
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Overall Length 6 ft
- Overall Width 12 in
- Load Capacity 500 lb
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # P21206
- Zoro # G2666916
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 4 in |
Overall Length | 6 ft |
Overall Width | 12 in |
Details
Load Capacity | 500 lb |
Material | Aluminum |
Item | Two-Person Scaffolding Stage |
Series | P2 |
Standards | ANSI, OSHA, UL |
Description
Two-Person Scaffolding Stage, Overall Length 6 ft, Overall Width 12 in, Overall Height 4 in, Material Aluminum, Load Capacity 500 lb, Series P2, Standards ANSI, OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Dock Seal, 17" Projection, 8x8 Door (D-150-17)
- ZORO SELECT Tie-Down Strap, Ratchet, 6ft x 1-1/2In, PK2 (2VKP4)
- VESTIL Roller Conveyor, 60", 5 K (CONV-52-5-2-3L-Z)
- LAUREOLA INDUSTRIES 3/16" Stainless Steel Type 7x19 Aircraft Cable Wire Rope Grade 304- 100 ft (ZAG316-SS304-719-100)
- LOUISVILLE Scaffolding Stage, 2in H x 8ft L, Aluminum (PD9208)
- LOUISVILLE Three-Person Stage, 20 ft. L, 28 In. W (P32820)
- LOUISVILLE Two-Person Stage, 24 ft. L, 28 In. W (P22824)
- LOUISVILLE Scaffolding Stage, 2inH x 10ft L, Aluminum (PD9210)
- LOUISVILLE Two-Person Stage, 12 ft. L, 24 In. W (P22412)
- LOUISVILLE Two-Person Stage, 16 ft. L, 20 In. W (P22016)
- LOUISVILLE 12 inchWx16 foot L Ladder Stage (P21216)
- Louisville Scaffolding Planks & Stages