Shop All Scaffolding Planks & Stages
Louisville
Two-Person Stage, 28 ft. L, 20 In. W
Mfr # P22028
Zoro # G2194495
Item requires special delivery charges. A $1,000.00 per item surcharge will be applied.
$1,487.99
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Series P2
- Overall Width 20 in
- Standards ANSI, OSHA, UL
- Overall Length 28 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Louisville
- MFR # P22028
- Zoro # G2194495
- UPC # 728865027481
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 6 in |
Overall Width | 20 in |
Overall Length | 28 ft |
Details
Series | P2 |
Standards | ANSI, OSHA, UL |
Item | Two-Person Scaffolding Stage |
Load Capacity | 500 lb |
Material | Aluminum |
Description
Two-Person Scaffolding Stage, Overall Length 28 ft, Overall Width 20 in, Overall Height 6 in, Material Aluminum, Load Capacity 500 lb, Series P2, Standards ANSI, OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 5"X2" Polyurethane Wheel Swivel Caster - 750 Lbs Capacity (146UPRB520S)
- ZORO SELECT 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Green (44ZJ57)
- SUMNER Tee Head Extension Bar, Load Cap. 1000 lb. (781062)
- RONSTAN Pad Eye, 6600 lb.WLL (RF2429-08)
- LOUISVILLE 12 inchWx16 foot L Ladder Stage (P21216)
- LOUISVILLE Two-Person Stage, 20 ft. L, 20 In. W (P22020)
- LOUISVILLE Two-Person Stage, 24 ft. L, 28 In. W (P22824)
- LOUISVILLE Scaffolding Stage, 2in H x 7ft L, Aluminum (PD9207)
- LOUISVILLE Two-Person Stage, 28 ft. L, 12 In. W (P21228)
- LOUISVILLE Medium Duty Plank, 12 Inx13 ft, Cap 250 lb (LP-2921-13A)
- LOUISVILLE Three-Person Stage, 24 ft. L, 24 In. W (P32424)
- Louisville Scaffolding Planks & Stages