Shop All Scaffolding Planks & Stages
Louisville
Two-Person Stage, 28 ft. L, 12 In. W
Mfr # P21228
Zoro # G9891831
product price: $1,200.99
/ea
Item requires special delivery charges. A $1,400.00 per item surcharge will be applied.
$1,200.99
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Overall Width 12 in
- Series P2
- Standards ANSI, OSHA, UL
- Overall Length 28 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # P21228
- Zoro # G9891831
- UPC # 728865026842
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 6 in |
Overall Width | 12 in |
Overall Length | 28 ft |
Details
Series | P2 |
Standards | ANSI, OSHA, UL |
Item | Two-Person Scaffolding Stage |
Load Capacity | 500 lb |
Material | Aluminum |
Description
Two-Person Scaffolding Stage, Overall Length 28 ft, Overall Width 12 in, Overall Height 6 in, Material Aluminum, Load Capacity 500 lb, Series P2, Standards ANSI, OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Heavy-Duty Platform Truck, 3000 lb, 30x60" (NBH-3060-MR)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 5 in, 250 lb. (4DE56)
- RWM Swivel, w/8x2" Phenolic Wheel (45-DUR-0820-S)
- MAGLINER Nose Bracket, Left/Right, PK2 (86029)
- LOUISVILLE Scaffolding Stage, 2in H x 8ft L, Aluminum (PD9208)
- LOUISVILLE Two-Person Stage, 24 ft. L, 28 In. W (P22824)
- LOUISVILLE 12 inchWx16 foot L Ladder Stage (P21216)
- LOUISVILLE Two-Person Stage, 16 ft. L, 20 In. W (P22016)
- LOUISVILLE Three-Person Stage, 20 ft. L, 24 In. W (P32420)
- LOUISVILLE Medium Duty Plank, 12 Inx13 ft, Cap 250 lb (LP-2921-13A)
- WERNER Two-Person Scaffolding Stage, 16 Ft. L (2516)
- Louisville Scaffolding Planks & Stages