Shop All Scaffolding Planks & Stages
Louisville
Two-Person Stage, 24 ft. L, 28 In. W
Mfr # P22824
Zoro # G9891682
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,456.99
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Series P2
- Overall Width 28 in
- Standards ANSI, OSHA, UL
- Overall Length 24 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Louisville
- MFR # P22824
- Zoro # G9891682
- UPC # 728865028150
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 6 in |
Overall Width | 28 in |
Overall Length | 24 ft |
Details
Series | P2 |
Standards | ANSI, OSHA, UL |
Item | Two-Person Scaffolding Stage |
Load Capacity | 500 lb |
Material | Aluminum |
Description
Two-Person Scaffolding Stage, Overall Length 24 ft, Overall Width 28 in, Overall Height 6 in, Material Aluminum, Load Capacity 500 lb, Series P2, Standards ANSI, OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKJAW Soft Shackle, 8,600 lb Working Load Limit (17-043810)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 42BF (S42)
- LORELL Commercial Cabinet Dolly (59708)
- BLICKLE Kingpin Swivel Caster, TPR, 4", Brake (LKRA-TPA 101KF-FI)
- LOUISVILLE Two-Person Stage, 14 ft. L, 28 In. W (P22814)
- LOUISVILLE Three-Person Stage, 16 ft. L, 20 In. W (P32016)
- LOUISVILLE Three-Person Stage, 24 ft. L, 24 In. W (P32424)
- LOUISVILLE Two-Person Stage, 16 ft. L, 28 In. W (P22816)
- LOUISVILLE Two-Person Stage, 6 ft. L, 12 In. W (P21206)
- LOUISVILLE Medium Duty Plank, 12 Inx13 ft, Cap 250 lb (LP-2921-13A)
- BAUER LADDER 16' x 24" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22044)
- Louisville Scaffolding Planks & Stages