Shop All Scaffolding Planks & Stages
Louisville
Two-Person Stage, 20 ft. L, 28 In. W
Mfr # P22820
Zoro # G9891691
original price:
$1,132.00
4% off
new price: $1,075.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$1,075.99
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Overall Width 28 in
- Series P2
- Standards ANSI, OSHA, UL
- Overall Length 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # P22820
- Zoro # G9891691
- UPC # 728865028129
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 6 in |
Overall Width | 28 in |
Overall Length | 20 ft |
Details
Series | P2 |
Standards | ANSI, OSHA, UL |
Item | Two-Person Scaffolding Stage |
Load Capacity | 500 lb |
Material | Aluminum |
Description
Two-Person Scaffolding Stage, Overall Length 20 ft, Overall Width 28 in, Overall Height 6 in, Material Aluminum, Load Capacity 500 lb, Series P2, Standards ANSI, OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 182 in H Steel Cantilever Rolling Ladder, 14 Steps, 300 lb Load Capacity (CL-14-42)
- PAKE HANDLING TOOLS Steerable Skates Kits, Machinery Moving Dolly, 52,800 lb. Cap (PAKSS02)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CB-12)
- ZORO SELECT 14 ga. Steel Mesh Stock Truck 2000 lb. Capacity, 42-1/2"L x 24-1/2"W x 35-3/16"H (4STE-EX-2436-95)
- LOUISVILLE Two-Person Stage, 28 ft. L, 12 In. W (P21228)
- LOUISVILLE 12 inchWx16 foot L Ladder Stage (P21216)
- LOUISVILLE Three-Person Stage, 16 ft. L, 20 In. W (P32016)
- LOUISVILLE Scaffolding Stage, 2in H x 7ft L, Aluminum (PD9207)
- LOUISVILLE Two-Person Scaffolding Stage, 12 ft. L (P21212)
- LOUISVILLE Three-Person Stage, 20 ft. L, 28 In. W (P32820)
- BAUER LADDER 20' x 20" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23016)
- Louisville Scaffolding Planks & Stages