Shop All Scaffolding Planks & Stages
Louisville
Two-Person Stage, 20 ft. L, 14 In. W
Mfr # P21420
Zoro # G9891813
original price:
$764.00
4% off
new price: $725.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$725.99
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Overall Width 14 in
- Series P2
- Standards ANSI, OSHA, UL
- Overall Length 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # P21420
- Zoro # G9891813
- UPC # 728865027054
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 6 in |
Overall Width | 14 in |
Overall Length | 20 ft |
Details
Series | P2 |
Standards | ANSI, OSHA, UL |
Item | Two-Person Scaffolding Stage |
Load Capacity | 500 lb |
Material | Aluminum |
Description
Two-Person Scaffolding Stage, Overall Length 20 ft, Overall Width 14 in, Overall Height 6 in, Material Aluminum, Load Capacity 500 lb, Series P2, Standards ANSI, OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Fork End, 304 SS, Cable Size 5/32 (MS20667-5)
- WARN INDUSTRIES WINCHES, PULLZALL 24V CORDLESS RED (885005)
- EXTREME MAX Extreme Max 3008.0325 16-Strand Diamond Braid Utility Rope - 1/2" x 100', Black (3008.0325)
- LITTLE GIANT Utility Cart, Steel/Vinyl (Shelf), 1200 lb (GL24369PM)
- LOUISVILLE Two-Person Stage, 16 ft. L, 20 In. W (P22016)
- LOUISVILLE Medium Duty Plank, 12 Inx9 ft, Cap 250 lb (LP-2921-09A)
- LOUISVILLE Two-Person Stage, 12 ft. L, 24 In. W (P22412)
- LOUISVILLE Two-Person Stage, 20 ft. L, 20 In. W (P22020)
- LOUISVILLE Three-Person Stage, 24 ft. L, 24 In. W (P32424)
- LOUISVILLE Three-Person Stage, 20 ft. L, 24 In. W (P32420)
- WERNER Two-Person Scaffolding Stage, 24 Ft. L (2724)
- Louisville Scaffolding Planks & Stages