Shop All Scaffolding Planks & Stages
Louisville
Two-Person Stage, 16 ft. L, 28 In. W
Mfr # P22816
Zoro # G9891707
product price: $863.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$863.99
Free 30-Day Returns
Key Features
- Overall Height 5 in
- Series P2
- Overall Width 28 in
- Standards ANSI, OSHA, UL
- Overall Length 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # P22816
- Zoro # G9891707
- UPC # 728865028099
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 5 in |
Overall Width | 28 in |
Overall Length | 16 ft |
Details
Series | P2 |
Standards | ANSI, OSHA, UL |
Item | Two-Person Scaffolding Stage |
Load Capacity | 500 lb |
Material | Aluminum |
Description
Two-Person Scaffolding Stage, Overall Length 16 ft, Overall Width 28 in, Overall Height 5 in, Material Aluminum, Load Capacity 500 lb, Series P2, Standards ANSI, OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGESAFE Dock Gate, Includes 1 Lock Pin (513718)
- US CARGO CONTROL 10" Rubber Double-Sided Wheel Chock with Eye Bolt (WC1086)
- GLOBAL INDUSTRIAL Bollard Post Sleeve, 4 D x 64 H, Yellow With Red Tape, HDPE (708407YR)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 120 ft. L (AG16SP12120S)
- LOUISVILLE Three-Person Stage, 20 ft. L, 24 In. W (P32420)
- LOUISVILLE Scaffolding Stage, 2in H x 7ft L, Aluminum (PD9207)
- LOUISVILLE Two-Person Scaffolding Stage, 12 ft. L (P21212)
- LOUISVILLE Two-Person Stage, 16 ft. L, 20 In. W (P22016)
- LOUISVILLE Three-Person Stage, 16 ft. L, 20 In. W (P32016)
- LOUISVILLE 12 inchWx16 foot L Ladder Stage (P21216)
- WERNER Three-Person Scaffolding Stage, 24 Ft. L (3224)
- Louisville Scaffolding Planks & Stages