Shop All Scaffolding Planks & Stages
Louisville
Two-Person Stage, 16 ft. L, 14 In. W
Mfr # P21416
Zoro # G2194529
product price: $509.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$509.99
Free 30-Day Returns
Key Features
- Overall Height 5 in
- Overall Width 14 in
- Series P2
- Standards ANSI, OSHA, UL
- Overall Length 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # P21416
- Zoro # G2194529
- UPC # 728865026996
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 5 in |
Overall Width | 14 in |
Overall Length | 16 ft |
Details
Series | P2 |
Standards | ANSI, OSHA, UL |
Item | Two-Person Scaffolding Stage |
Load Capacity | 500 lb |
Material | Aluminum |
Description
Two-Person Scaffolding Stage, Overall Length 16 ft, Overall Width 14 in, Overall Height 5 in, Material Aluminum, Load Capacity 500 lb, Series P2, Standards ANSI, OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Leveling Jack Polished Chrome, 26.6" (LJ-17)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 90 lb (PRE20507ZN-3E)
- ZORO SELECT Caster Wheel, 4 in., 300 lb, 1-3/8 in Hub L (P-HR-040X013/038D)
- DAYTON Safety Latch Kit (GGS_56900)
- LOUISVILLE Three-Person Stage, 24 ft. L, 24 In. W (P32424)
- LOUISVILLE Scaffolding Stage, 2inH x 10ft L, Aluminum (PD9210)
- LOUISVILLE Two-Person Stage, 6 ft. L, 12 In. W (P21206)
- LOUISVILLE Medium Duty Plank, 12 Inx9 ft, Cap 250 lb (LP-2921-09A)
- LOUISVILLE 12 inchWx24 foot L Ladder Stage (P21224)
- LOUISVILLE One-Person Stage, 24 ft. L, 12 In. W (P11224)
- WERNER Two-Person Scaffolding Stage, 16 Ft. L (2516)
- Louisville Scaffolding Planks & Stages