Shop All Scaffolding Planks & Stages
Louisville
Two-Person Stage, 14 ft. L, 28 In. W
Mfr # P22814
Zoro # G2194486
product price: $787.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$787.99
Free 30-Day Returns
Key Features
- Overall Height 5 in
- Overall Width 28 in
- Series P2
- Standards ANSI, OSHA, UL
- Overall Length 14 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # P22814
- Zoro # G2194486
- UPC # 728865028068
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 5 in |
Overall Width | 28 in |
Overall Length | 14 ft |
Details
Series | P2 |
Standards | ANSI, OSHA, UL |
Item | Two-Person Scaffolding Stage |
Load Capacity | 500 lb |
Material | Aluminum |
Description
Two-Person Scaffolding Stage, Overall Length 14 ft, Overall Width 28 in, Overall Height 5 in, Material Aluminum, Load Capacity 500 lb, Series P2, Standards ANSI, OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Nylon, Yellow (EN1601NX8)
- VINYLGUARD Chain Cover, 15 ft. L, Orange, 3/8" Chain (32-VGC-1800O-P1)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB400436)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 450 lb. (CDP-G-83)
- LOUISVILLE Three-Person Stage, 24 ft. L, 24 In. W (P32424)
- LOUISVILLE Three-Person Stage, 20 ft. L, 28 In. W (P32820)
- LOUISVILLE Medium Duty Plank, 12 Inx9 ft, Cap 250 lb (LP-2921-09A)
- LOUISVILLE 12 inchWx24 foot L Ladder Stage (P21224)
- LOUISVILLE Scaffolding Stage, 2inH x 10ft L, Aluminum (PD9210)
- LOUISVILLE Two-Person Stage, 20 ft. L, 20 In. W (P22020)
- BAUER LADDER 16' x 24" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22044)
- Louisville Scaffolding Planks & Stages