Shop All Scaffolding Planks & Stages
Louisville
Two-Person Stage, 12 ft. L, 28 In. W
Mfr # P22812
Zoro # G9891716
original price:
$588.00
4% off
new price: $558.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$558.99
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Overall Width 28 in
- Series P2
- Standards ANSI, OSHA, UL
- Overall Length 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # P22812
- Zoro # G9891716
- UPC # 728865028051
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 4 in |
Overall Width | 28 in |
Overall Length | 12 ft |
Details
Series | P2 |
Standards | ANSI, OSHA, UL |
Item | Two-Person Scaffolding Stage |
Load Capacity | 500 lb |
Material | Aluminum |
Description
Two-Person Scaffolding Stage, Overall Length 12 ft, Overall Width 28 in, Overall Height 4 in, Material Aluminum, Load Capacity 500 lb, Series P2, Standards ANSI, OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rolling Ladder, All-Terrain, 12-Step (KDRF112166)
- REMCO Hopper Tub, 54-3/4Lx30-1/2Wx20-1/2H (69055)
- TRI-ARC Work Platform, 4-Step, 800 lb.Cap, Steel (WLWP143648SL-Y)
- OMNI METALCRAFT 1-3/8" Dia. x 18 Ga. Galvanized Roller 25904-14-O for 14" O.A.W. Omni Conveyors (25904-14-O)
- LOUISVILLE Three-Person Stage, 24 ft. L, 24 In. W (P32424)
- LOUISVILLE Two-Person Stage, 6 ft. L, 12 In. W (P21206)
- LOUISVILLE Three-Person Stage, 20 ft. L, 24 In. W (P32420)
- LOUISVILLE Two-Person Stage, 28 ft. L, 12 In. W (P21228)
- LOUISVILLE 12 inchWx24 foot L Ladder Stage (P21224)
- LOUISVILLE Three-Person Stage, 20 ft. L, 28 In. W (P32820)
- BAUER LADDER 12' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21008)
- Louisville Scaffolding Planks & Stages