Shop All Scaffolding Planks & Stages
Louisville
Two-Person Scaffolding Stage, 12 ft. L
Mfr # P22012
Zoro # G3137961
product price: $409.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$409.99
Free 30-Day Returns
Key Features
- Overall Length 12 ft
- Overall Height 4 in
- Overall Width 20 in
- Load Capacity 500 lb
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # P22012
- Zoro # G3137961
- UPC # 728865027245
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Length | 12 ft |
Overall Height | 4 in |
Overall Width | 20 in |
Details
Load Capacity | 500 lb |
Material | Aluminum |
Series | P2 |
Item | Two-Person Scaffolding Stage |
Standards | ANSI, OSHA, UL |
Description
Two-Person Scaffolding Stage, Overall Length 12 ft, Overall Width 20 in, Overall Height 4 in, Material Aluminum, Load Capacity 500 lb, Series P2, Standards ANSI, OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Parking Curb, 72 In, Yellow, Polyethylene (1790Y)
- GLOBAL INDUSTRIAL 12 Bushel Plastic Bulk Box Truck, Steel Chassis Base, White, 38-2/5L x 28-9/10W x 33H (800314WH)
- HAMILTON Rigid Caster, Stl 3X1-3/8 Ss V-Grooved (R-STL-3SVB)
- WESCO Pallet Jack, Orange, Steel (272701)
- LOUISVILLE Two-Person Stage, 16 ft. L, 20 In. W (P22016)
- LOUISVILLE Two-Person Scaffolding Stage, 12 ft. L (P21212)
- LOUISVILLE 12 inchWx24 foot L Ladder Stage (P21224)
- LOUISVILLE Two-Person Stage, 20 ft. L, 20 In. W (P22020)
- LOUISVILLE 12 inchWx16 foot L Ladder Stage (P21216)
- LOUISVILLE Three-Person Stage, 16 ft. L, 20 In. W (P32016)
- BAUER LADDER 12' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21008)
- Louisville Scaffolding Planks & Stages