Shop All Scaffolding Planks & Stages
Louisville
Three-Person Stage, 32 ft. L, 24 In. W
Mfr # P32432
Zoro # G2194389
product price: $2,443.99
/ea
Item requires special delivery charges. A $1,000.00 per item surcharge will be applied.
$2,443.99
Free 30-Day Returns
Key Features
- Overall Height 7 in
- Overall Width 24 in
- Series P3
- Standards ANSI, OSHA, UL
- Overall Length 32 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # P32432
- Zoro # G2194389
- UPC # 094722744922
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 7 in |
Overall Width | 24 in |
Overall Length | 32 ft |
Details
Series | P3 |
Standards | ANSI, OSHA, UL |
Item | Three-Person Scaffolding Stage |
Load Capacity | 750 lb |
Material | Aluminum |
Description
Three-Person Scaffolding Stage, Overall Length 32 ft, Overall Width 24 in, Overall Height 7 in, Material Aluminum, Load Capacity 750 lb, Series P3, Standards ANSI, OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 8' - 1-ply (EE1-901-08-T3)
- ZORO SELECT Stem Caster, 75 lb. Load Rating, Zn Plated (400K81)
- TRI-ARC 32 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 30-Rung, Steel, 30 Steps, Safety Yellow Finish (WLFC1230-Y)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A6E20B4C2P6)
- LOUISVILLE Two-Person Stage, 14 ft. L, 28 In. W (P22814)
- LOUISVILLE Scaffolding Stage, 2in H x 8ft L, Aluminum (PD9208)
- LOUISVILLE 12 inchWx16 foot L Ladder Stage (P21216)
- LOUISVILLE Two-Person Stage, 12 ft. L, 24 In. W (P22412)
- LOUISVILLE Two-Person Stage, 24 ft. L, 28 In. W (P22824)
- LOUISVILLE Two-Person Stage, 6 ft. L, 12 In. W (P21206)
- LOUISVILLE Three-Person Stage, 24 ft. L, 24 In. W (P32424)
- Louisville Scaffolding Planks & Stages