Shop All Scaffolding Planks & Stages
Louisville
Three-Person Stage, 24 ft. L, 20 In. W
Mfr # P32024
Zoro # G2194440
original price:
$1,322.00
4% off
new price: $1,255.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,255.99
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Series P3
- Overall Width 20 in
- Standards ANSI, OSHA, UL
- Overall Length 24 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # P32024
- Zoro # G2194440
- UPC # 728865028358
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 6 in |
Overall Width | 20 in |
Overall Length | 24 ft |
Details
Series | P3 |
Standards | ANSI, OSHA, UL |
Item | Three-Person Scaffolding Stage |
Load Capacity | 750 lb |
Material | Aluminum |
Description
Three-Person Scaffolding Stage, Overall Length 24 ft, Overall Width 20 in, Overall Height 6 in, Material Aluminum, Load Capacity 750 lb, Series P3, Standards ANSI, OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT A-Frame Shelf Rack, 2400 lb. (ATT-4038-2TR1500-95)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1-1/2 cu. yd, 1200 lb (FG102500BLA)
- CAMPBELL CHAIN & FITTINGS 9/32" Quik-Alloy® Grab Hook, Grade 100, Painted Green (5724415)
- BRUSH GRUBBER Extreme Brush Grubber Chain (BG-12)
- LOUISVILLE Two-Person Stage, 24 ft. L, 28 In. W (P22824)
- LOUISVILLE Two-Person Stage, 12 ft. L, 24 In. W (P22412)
- LOUISVILLE Two-Person Scaffolding Stage, 12 ft. L (P21212)
- LOUISVILLE Three-Person Stage, 24 ft. L, 24 In. W (P32424)
- LOUISVILLE One-Person Stage, 24 ft. L, 12 In. W (P11224)
- LOUISVILLE 12 inchWx24 foot L Ladder Stage (P21224)
- BAUER LADDER 12' x 20" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23012)
- Louisville Scaffolding Planks & Stages