Shop All Scaffolding Planks & Stages
Louisville
Three-Person Stage, 20 ft. L, 28 In. W
Mfr # P32820
Zoro # G2194361
product price: $1,238.99
/ea
Item requires special delivery charges. A $940.00 per item surcharge will be applied.
$1,238.99
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Series P3
- Overall Width 28 in
- Standards ANSI, OSHA, UL
- Overall Length 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # P32820
- Zoro # G2194361
- UPC # 728865028747
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 6 in |
Overall Width | 28 in |
Overall Length | 20 ft |
Details
Series | P3 |
Standards | ANSI, OSHA, UL |
Item | Three-Person Scaffolding Stage |
Load Capacity | 750 lb |
Material | Aluminum |
Description
Three-Person Scaffolding Stage, Overall Length 20 ft, Overall Width 28 in, Overall Height 6 in, Material Aluminum, Load Capacity 750 lb, Series P3, Standards ANSI, OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EEF2-901-6)
- CARGOLOC Bungee Cords, Flat, 25" (32434)
- INGERSOLL-RAND Lever Chain Hoist, 1 tons, 15 ft., 2000 lb. Load Capacity, 15 ft Hoist Lift (SLB200-15)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Silver (EN1801TX2)
- LOUISVILLE Two-Person Stage, 20 ft. L, 20 In. W (P22020)
- LOUISVILLE Two-Person Stage, 12 ft. L, 24 In. W (P22412)
- LOUISVILLE Two-Person Scaffolding Stage, 12 ft. L (P21212)
- LOUISVILLE Two-Person Stage, 14 ft. L, 28 In. W (P22814)
- LOUISVILLE Scaffolding Stage, 2in H x 7ft L, Aluminum (PD9207)
- LOUISVILLE Scaffolding Stage, 2inH x 10ft L, Aluminum (PD9210)
- LOUISVILLE Three-Person Stage, 20 ft. L, 24 In. W (P32420)
- Louisville Scaffolding Planks & Stages