Shop All Scaffolding Planks & Stages
Louisville
Three-Person Stage, 20 ft. L, 24 In. W
Mfr # P32420
Zoro # G2194416
product price: $1,169.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,169.99
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Series P3
- Overall Width 24 in
- Standards ANSI, OSHA, UL
- Overall Length 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # P32420
- Zoro # G2194416
- UPC # 728865028501
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 6 in |
Overall Width | 24 in |
Overall Length | 20 ft |
Details
Series | P3 |
Standards | ANSI, OSHA, UL |
Item | Three-Person Scaffolding Stage |
Load Capacity | 750 lb |
Material | Aluminum |
Description
Three-Person Scaffolding Stage, Overall Length 20 ft, Overall Width 24 in, Overall Height 6 in, Material Aluminum, Load Capacity 750 lb, Series P3, Standards ANSI, OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Lift America Wire Rope Sling 1/4in x 6' Eye & Eye, 960/1300/2600 Lbs Cap (S101005)
- GLEASON REEL Flat Cable Connector, Brass, 0.45x1.57 Max (CBF-22)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP2436A8 A5-8 B1 C2 P6)
- DUTTON-LAINSON Dutton-Lainson 70475 Ratchet Repair Kit for Dutton-Lainson Pulling Winches - 6294A (70475)
- LOUISVILLE Two-Person Stage, 16 ft. L, 28 In. W (P22816)
- LOUISVILLE Two-Person Stage, 6 ft. L, 12 In. W (P21206)
- LOUISVILLE Three-Person Stage, 16 ft. L, 20 In. W (P32016)
- LOUISVILLE One-Person Stage, 24 ft. L, 12 In. W (P11224)
- LOUISVILLE Two-Person Stage, 28 ft. L, 12 In. W (P21228)
- LOUISVILLE Medium Duty Plank, 12 Inx9 ft, Cap 250 lb (LP-2921-09A)
- BAUER LADDER 8' x 20" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22010)
- Louisville Scaffolding Planks & Stages