Shop All Scaffolding Planks & Stages
Louisville
Three-Person Stage, 16 ft. L, 28 In. W
Mfr # P32816
Zoro # G2194370
original price:
$962.00
4% off
new price: $913.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$913.99
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Series P3
- Overall Width 28 in
- Standards ANSI, OSHA, UL
- Overall Length 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # P32816
- Zoro # G2194370
- UPC # 728865028709
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 6 in |
Overall Width | 28 in |
Overall Length | 16 ft |
Details
Series | P3 |
Standards | ANSI, OSHA, UL |
Item | Three-Person Scaffolding Stage |
Load Capacity | 750 lb |
Material | Aluminum |
Description
Three-Person Scaffolding Stage, Overall Length 16 ft, Overall Width 28 in, Overall Height 6 in, Material Aluminum, Load Capacity 750 lb, Series P3, Standards ANSI, OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plte Caster, Rgd, Phenolic, 6 in., 1200 lb. (R-HS-6P)
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Polyester, Yellow (UU2802DX4)
- DAYTON Locking Nut m6 (GHH047)
- AMERICAN POWER PULL Power Pull ONE TON CAP (AG18500)
- LOUISVILLE Scaffolding Stage, 2in H x 7ft L, Aluminum (PD9207)
- LOUISVILLE 12 inchWx24 foot L Ladder Stage (P21224)
- LOUISVILLE Three-Person Stage, 20 ft. L, 24 In. W (P32420)
- LOUISVILLE Three-Person Stage, 24 ft. L, 24 In. W (P32424)
- LOUISVILLE Medium Duty Plank, 12 Inx9 ft, Cap 250 lb (LP-2921-09A)
- LOUISVILLE Two-Person Stage, 16 ft. L, 20 In. W (P22016)
- BIL-JAX Walkboard - Aluminum - 19" W x 10' L (0055-220)
- Louisville Scaffolding Planks & Stages