Shop All Scaffolding Planks & Stages
Louisville
Three-Person Stage, 16 ft. L, 20 In. W
Mfr # P32016
Zoro # G2194459
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$852.99
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Series P3
- Overall Width 20 in
- Standards ANSI, OSHA, UL
- Overall Length 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Louisville
- MFR # P32016
- Zoro # G2194459
- UPC # 728865028297
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 6 in |
Overall Width | 20 in |
Overall Length | 16 ft |
Details
Series | P3 |
Standards | ANSI, OSHA, UL |
Item | Three-Person Scaffolding Stage |
Load Capacity | 750 lb |
Material | Aluminum |
Description
Three-Person Scaffolding Stage, Overall Length 16 ft, Overall Width 20 in, Overall Height 6 in, Material Aluminum, Load Capacity 750 lb, Series P3, Standards ANSI, OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Ribbed, 250 lb. Load Rating (53CM83)
- MAASDAM Massdam 1-ton Pow'R-Pull Come-Along (144S-6-LS)
- LIPPERT Lippert 182866 Happijac Universal Camper Anchor Tie-Downs - Rear (182866)
- CROSBY Wire Rope Thimble, 1/4 in., Steel (1037960)
- LOUISVILLE Scaffolding Stage, 2inH x 10ft L, Aluminum (PD9210)
- LOUISVILLE Two-Person Scaffolding Stage, 12 ft. L (P21212)
- LOUISVILLE Two-Person Stage, 24 ft. L, 28 In. W (P22824)
- LOUISVILLE Two-Person Stage, 16 ft. L, 28 In. W (P22816)
- LOUISVILLE Two-Person Stage, 28 ft. L, 12 In. W (P21228)
- LOUISVILLE Three-Person Stage, 24 ft. L, 24 In. W (P32424)
- BAUER LADDER 20' x 28" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23076)
- Louisville Scaffolding Planks & Stages