Shop All Fixed Ladders
Louisville
Straight Ladder, Fiberglass, Orange Finish, 300 lb Load Capacity
Mfr # FE3110
Zoro # G8521572
original price:
$192.99
6% off
new price: $179.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$179.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- Overall Width 17 1/16 in
- Top Step Height 9 ft 6 in
- Standards OSHA/ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # FE3110
- Zoro # G8521572
- UPC # 728865101228
- Country of Origin Mexico
- Category Fixed Ladders
Dimensions
Overall Width | 17 1/16 in |
Top Step Height | 9 ft 6 in |
Rung Dia. | 1 1/2 in |
Ladder Height | 10 ft |
Rung Width | 15 in |
Details
Item | Straight Ladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Orange |
ANSI Type | IA |
Net Weight | 21.0 lb |
Item - Straight Ladders | Straight Ladder |
Rung Spacing | 12" |
Color | Orange |
Includes | D-Rungs, Mar-Resistant Rail End Caps, Swivel Safety Shoes |
Top to Bottom Rung | 9 ft |
Rung Shape | D-Rung |
Number of Rungs | 10 |
Description
Straight Ladder, Ladder Height 10 ft, Overall Width 17 1/16 in, Material Fiberglass, Load Capacity 300 lb, Number of Rungs 10, Top to Bottom Rung 9 ft, Rung Dia. 1 1/2 in, Rung/Step Spacing 12 in, Rung Width 15 in, Top Step Height 9 ft 6 in, Finish Orange, Rung Shape D-Rung, Standards ANSI, OSHA, Includes D-Rungs, Mar-Resistant Rail End Caps, Swivel Safety Shoes, ANSI Type IA, Net Weight 21.0 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER TRUCKS Hand Truck, Nylon, Two-Wheeled, 600 lb. (PGCSK19BLK)
- ZORO SELECT Scaffold Caster, Rubber, 6 in., 500 lb. (5VP46)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 3 Shelves, 300 lb (WT34PS-B)
- LEVELOK Quick Connect Ladder Leveler Leg Only (LL-STB-1QC)
- LOUISVILLE 8 ft. Straight Ladder, Aluminum, 8 Steps, Natural Finish, 300 lb Load Capacity (AE2108)
- LOUISVILLE 8 ft. Straight Ladder, Fiberglass, Aluminum, 8 Steps, Natural Finish, 300 lb Load Capacity (FH1008)
- LOUISVILLE Straight Ladder, Fiberglass, Orange Finish, 300 lb Load Capacity (FE3116)
- LOUISVILLE 8 ft. Straight Ladder, Fiberglass, 8 Steps, Orange Finish, 300 lb Load Capacity (FE3108)
- LOUISVILLE Straight Ladder, Aluminum, Natural Finish, 300 lb Load Capacity (AE2120)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8910)
- COTTERMAN 13 ft 3 in Fixed Ladder with Safety Cage, Steel, 14 Steps, Right Exit, Powder Coated Finish (M14SC L9 C1)
- Louisville Ladders