Shop All Fixed Ladders
Louisville
Straight Ladder, Fiberglass, Natural Finish, 300 lb Load Capacity
Mfr # FH1010
Zoro # G0658449
product price: $222.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$222.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- Overall Width 15 3/16 in
- Top Step Height 12 ft 10 in
- Standards OSHA/ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # FH1010
- Zoro # G0658449
- UPC # 728865024596
- Country of Origin Mexico
- Category Fixed Ladders
Dimensions
Overall Width | 15 3/16 in |
Top Step Height | 12 ft 10 in |
Rung Dia. | 3 in |
Ladder Height | 10 ft |
Rung Width | 12 3/4 in |
Details
Item | Straight Ladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Natural |
ANSI Type | IA |
Net Weight | 20.0 lb |
Item - Straight Ladders | Straight Ladder |
Includes | Heavy Duty Gusset Bracing, Rubber Bumper, Slip-Resistant Rubber Feet |
Rung Shape | Step |
Number of Rungs | 10 |
Rung Spacing | 12" |
Top to Bottom Rung | 9 ft |
Description
Straight Ladder, Ladder Height 10 ft, Overall Width 15 3/16 in, Material Fiberglass, Load Capacity 300 lb, Number of Rungs 10, Top to Bottom Rung 9 ft, Rung Dia. 3 in, Rung/Step Spacing 12 in, Rung Width 12 3/4 in, Top Step Height 12 ft 10 in, Finish Natural, Rung Shape Step, Standards ANSI, OSHA, Includes Heavy Duty Gusset Bracing, Rubber Bumper, Slip-Resistant Rubber Feet, ANSI Type IA, Net Weight 20.0 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 17 ft L, 2 in W, Polyester, Silver (EE1802TFX17)
- ZORO SELECT Rope, 1200ft, Wht, 180lb., Nylon (430080-WHT-01200-05120)
- CAMPBELL CHAIN & FITTINGS 4/0 Lock Link Single Loop Chain, Wrapped, Zinc Plated, 100' per Reel (T0744027)
- PEGASUS Wheel, Red Urethan, 5" x 2", Delrin Brg (P-URPB-050X020/050D)
- LOUISVILLE Straight Ladder, Aluminum, Natural Finish, 300 lb Load Capacity (AE2120)
- LOUISVILLE 8 ft. Straight Ladder, Fiberglass, Aluminum, 8 Steps, Natural Finish, 300 lb Load Capacity (FH1008)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8914)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8912)
- LOUISVILLE 12 ft. Straight Ladder, Aluminum, 12 Steps, Natural Finish, 300 lb Load Capacity (AE2112)
- LOUISVILLE Straight Ladder, Aluminum, Natural Finish, 300 lb Load Capacity (AE2110)
- TRI-ARC 18 ft. 6" Ladder, Walk-Thru Fixed, Steel, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFS0216-Y)
- Louisville Fixed Ladders