Shop All Fixed Ladders
This Product is Discontinued
Louisville
Straight Ladder, Aluminum, Natural Finish, 300 lb Load Capacity (Discontinued)
Mfr # AH1007
Zoro # G3307775
Free Shipping & Returns
This Product is Discontinued
Key Features
- Load Capacity 300 lb
- Material Aluminum
- Overall Width 15 11/16 in
- Top Step Height 6 ft 10 in
- Standards OSHA/ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Louisville
- MFR # AH1007
- Zoro # G3307775
- UPC # 728865017581
- Country of Origin Mexico
- Category Fixed Ladders
Dimensions
Overall Width | 15 11/16 in |
Top Step Height | 6 ft 10 in |
Rung Dia. | 3 in |
Rung Width | 12 3/4 in |
Ladder Height | 7 ft |
Details
Item | Straight Ladder |
Load Capacity | 300 lb |
Material | Aluminum |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Natural |
ANSI Type | IA |
Net Weight | 11.0 lb |
Item - Straight Ladders | Straight Ladder |
Number of Rungs | 7 |
Includes | Heavy Duty Gusset Bracing, Rubber Bumper, Slip-Resistant Rubber Feet |
Rung Shape | Step |
Rung Spacing | 12" |
Top to Bottom Rung | 6 ft |
Description
Straight Ladder, Ladder Height 7 ft, Overall Width 15 11/16 in, Material Aluminum, Load Capacity 300 lb, Number of Rungs 7, Top to Bottom Rung 6 ft, Rung Dia. 3 in, Rung/Step Spacing 12 in, Rung Width 12 3/4 in, Top Step Height 6 ft 10 in, Finish Natural, Rung Shape Step, Standards ANSI, OSHA, Includes Heavy Duty Gusset Bracing, Rubber Bumper, Slip-Resistant Rubber Feet, ANSI Type IA, Net Weight 11.0 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.