Shop All Fixed Ladders
Louisville
Straight Ladder, Aluminum, Natural Finish, 300 lb Load Capacity
Mfr # AE2120
Zoro # G7547163
product price: $359.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$359.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Aluminum
- Overall Width 17 13/16 in
- Top Step Height 19 ft 6 in
- Standards OSHA/ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # AE2120
- Zoro # G7547163
- UPC # 728865015037
- Country of Origin Mexico
- Category Fixed Ladders
Dimensions
Overall Width | 17 13/16 in |
Top Step Height | 19 ft 6 in |
Rung Dia. | 1 1/2 in |
Rung Width | 15 13/16 in |
Ladder Height | 20 ft |
Details
Item | Straight Ladder |
Load Capacity | 300 lb |
Material | Aluminum |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Natural |
ANSI Type | IA |
Net Weight | 42.0 lb |
Top to Bottom Rung | 19 ft |
Rung Shape | D-Rung |
Number of Rungs | 20 |
Includes | Full I-Beam, Mar-Resistant Rail End Caps, Swivel Safety Shoes |
Item - Straight Ladders | Straight Ladder |
Rung Spacing | 12" |
Description
Straight Ladder, Ladder Height 20 ft, Overall Width 17 13/16 in, Material Aluminum, Load Capacity 300 lb, Number of Rungs 20, Top to Bottom Rung 19 ft, Rung Dia. 1 1/2 in, Rung/Step Spacing 12 in, Rung Width 15 13/16 in, Top Step Height 19 ft 6 in, Finish Natural, Rung Shape D-Rung, Standards ANSI, OSHA, Includes Full I-Beam, Mar-Resistant Rail End Caps, Swivel Safety Shoes, ANSI Type IA, Net Weight 42.0 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH Spring Actuated Pallet Level Loader (PALLET PAL RANGE 4)
- COLSON ColsonĀ® 4 Series Swivel Plate Caster 4.04109.929 BRK7 Polyurethane With Brake 4" Dia. 600 Lb. (4.04109.929 BRK7)
- VESTIL 130 H Steel Maintenance Ladder - 10 Step Perforated, 10 Steps (LAD-MM-10-P)
- KIPP Locating Pin With Ball-End C=12, Form: B Tool Steel (K0351.12)
- LOUISVILLE 8 ft. Straight Ladder, Aluminum, 8 Steps, Natural Finish, 300 lb Load Capacity (AE2108)
- LOUISVILLE Straight Ladder, Fiberglass, Natural Finish, 300 lb Load Capacity (FH1010)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8912)
- LOUISVILLE 8 ft. Straight Ladder, Fiberglass, 8 Steps, Orange Finish, 300 lb Load Capacity (FE3108)
- LOUISVILLE Straight Ladder, Fiberglass, Orange Finish, 300 lb Load Capacity (FE3116)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8916)
- TRI-ARC 12 ft. 6" Ladder, Walk-Thru Fixed, Steel, 10-Rung, Steel, 10 Steps, Top Exit, Safety Yellow Finish (WLFS0210-Y)
- Louisville Ladders