Shop All Scaffolding Planks & Stages
Louisville
Scaffolding Stage, 2in H x 8ft L, Aluminum
Mfr # PD9208
Zoro # G2579617
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 in
- Overall Length 8 ft
- Overall Width 19 in
- Load Capacity 75 lb/sq ft
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # PD9208
- Zoro # G2579617
- UPC # 728865126627
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 2 in |
Overall Length | 8 ft |
Overall Width | 19 in |
Details
Load Capacity | 75 lb/sq ft |
Material | Aluminum |
Series | PD9200 |
Item | Scaffolding Stage |
Description
Scaffolding Stage, Overall Length 8 ft, Overall Width 19 in, Overall Height 2 in, Material Aluminum, Load Capacity 75 lb/sq ft, Series PD9200
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Domestically Forged 1/2 Inch Forged D-Ring With 2-Hole Mounting Bracket (B38PKGD)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 4' - 1-ply (EE1-902-04-T4)
- COTTERMAN 6 ft Fixed Ladder, Steel, 6 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F6S C1)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1207R3232A1E12B4C1P6)
- LOUISVILLE One-Person Stage, 24 ft. L, 12 In. W (P11224)
- LOUISVILLE Scaffolding Stage, 2inH x 10ft L, Aluminum (PD9210)
- LOUISVILLE Two-Person Stage, 12 ft. L, 24 In. W (P22412)
- LOUISVILLE Two-Person Stage, 16 ft. L, 20 In. W (P22016)
- LOUISVILLE Medium Duty Plank, 12 Inx9 ft, Cap 250 lb (LP-2921-09A)
- LOUISVILLE Two-Person Stage, 28 ft. L, 12 In. W (P21228)
- BAUER LADDER 16' x 20" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23014)
- Louisville Scaffolding Planks & Stages