Shop All Scaffolding Planks & Stages
Louisville
Scaffolding Stage, 2in H x 7ft L, Aluminum
Mfr # PD9207
Zoro # G0121987
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 in
- Series PD9200
- Overall Width 19 in
- Overall Length 7 ft
- Load Capacity 75 lb/sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # PD9207
- Zoro # G0121987
- UPC # 728865126634
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 2 in |
Overall Width | 19 in |
Overall Length | 7 ft |
Details
Series | PD9200 |
Item | Scaffolding Stage |
Load Capacity | 75 lb/sq ft |
Material | Aluminum |
Description
Scaffolding Stage, Overall Length 7 ft, Overall Width 19 in, Overall Height 2 in, Material Aluminum, Load Capacity 75 lb/sq ft, Series PD9200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, TPR, 5 in., 280 lb. (IS0505205)
- US CARGO CONTROL 2" x 30' Red Ratchet Strap w/ Black Flat Hook (5030FH-RED)
- CROSBY Anchor Shackle, Carbon Steel, 70,000 lb. (1019686)
- ZORO SELECT Flexible Bollard, Fold Down, 7-11/32" (133CMB)
- LOUISVILLE Scaffolding Stage, 2in H x 8ft L, Aluminum (PD9208)
- LOUISVILLE Three-Person Stage, 20 ft. L, 28 In. W (P32820)
- LOUISVILLE 12 inchWx24 foot L Ladder Stage (P21224)
- LOUISVILLE Two-Person Stage, 6 ft. L, 12 In. W (P21206)
- LOUISVILLE Two-Person Scaffolding Stage, 12 ft. L (P21212)
- LOUISVILLE Medium Duty Plank, 12 Inx9 ft, Cap 250 lb (LP-2921-09A)
- WERNER Two-Person Scaffolding Stage, 24 Ft. L (2724)
- Louisville Scaffolding Planks & Stages