Shop All Sawhorses & Work Stands
Louisville
Sawhorse Ladder, Aluminum, 36-1/4 W, 49 H
Mfr # L-2032-04
Zoro # G7583992
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 49 1/4 in
- Net Weight 10.9 lb
- ANSI Type IA
- Load Capacity 300 lb
- Closed Height 49 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Louisville
- MFR # L-2032-04
- Zoro # G7583992
- UPC # 728865107060
- Country of Origin Mexico
- Category Sawhorses & Work Stands
Dimensions
Overall Height | 49 1/4 in |
Closed Height | 49 1/4 in |
Bottom Width | 34 5/8 in |
Top Step Height | 44 3/4 in |
Closed Depth | 10 3/4 in |
Details
Net Weight | 10.9 lb |
ANSI Type | IA |
Load Capacity | 300 lb |
Color | Silver |
Step Stool Product Group | Work Stand and Sawhorse Ladder |
Item | Work Stand and Sawhorse Ladder |
Material | Aluminum |
Number of Steps | 4 |
Description
When you need to reach high places or complete overhead tasks, the Louisville L-2032-04 Sawhorse Ladder is your go-to work stand and sawhorse ladder. This aluminum work stand and sawhorse ladder has a total height of 49 1/4 in., closed height of 49 1/4 in., bottom width of 34 5/8 in., top step height of 44 3/4 in. and closed depth of 10 3/4 in.. It features an aluminum body with anti-slip feet for stability. The side steps are padded to ensure safety while climbing up and down the work stand and sawhorse ladder. Whether you're working on home improvement projects or completing car repairs, the Louisville L-2032-04 Sawhorse Ladder will be your best friend when it comes to getting those hard to reach spots.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Manual Receding Geared Threader, 2.5" - 4" Pipe, NPT, Includes High-Speed Dies Set (141)
- FELO Screwdriver Set, E-Slim, Insulated, 5 Piece (07157 62743)
- GREENLEE Knockout Punch, 1 23/64" Size (K2P-1-B)
- OEMTOOLS 24" 1/2" Drive Breaker Bar (27121)
- LOUISVILLE Sawhorse Ladder, Aluminum, 34" W x 37" H (L-2032-03)
- LOUISVILLE Sawhorse Ladder, Aluminum, 33-1/4" W, 25" H (L-2032-02)
- STANLEY Sawhorse Twin Pack 800Lb (STST60952)
- STANLEY Stanley® STST60626 Adjustable Sawhorse (Twin Pack) (STST60626)
- FULTONRPORATION Folding Steel Sawhorse (TS-11)
- STEELMAN 2-Piece Height Adjustable Folding Sawhorse and Work Table Set, 2PK (92786)
- BORA PORTAMATE Speedhorse Sawhorse Pair, 1500 lb. Cap., 45" L x 3.25" W x 30" H, Orange, 2-Pack (PM-4500T)
- Louisville Sawhorses & Work Stands