Shop All Ladder Accessories
Louisville
Podium Gate, Aluminum
Mfr # LP-2807-80
Zoro # G4109936
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- For Use With FXP1700 Series, FXP1700XL Series, FXP1800HD Series
- Material Aluminum
- Accessory Type Podium Gate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Louisville
- MFR # LP-2807-80
- Zoro # G4109936
- UPC # 728865142030
- Country of Origin Mexico
- Category Ladder Accessories
Details
Includes | Latch |
Item | Podium Gate |
For Use With | FXP1700 Series, FXP1700XL Series, FXP1800HD Series |
Material | Aluminum |
Accessory Type | Podium Gate |
Description
Podium Gate, Material Aluminum, For Use With FCP 1400HD Series, FXP1700 Series, FXP1700XL Series, FXP1800HD Series, Includes Latch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Transport Chain, 100 ft., 11,300 lb. (5041654)
- ZORO SELECT Steel Low-Profile Utility Cart with Lipped Metal Shelves, Raised, 2 Shelves, 1,200 lb (LDO-182436-2-ALU-95)
- B & P MANUFACTURING Phenolic Roller with Bearing (8089-101)
- CHECKERS Airplane Chock, 3 In H, Urethane, Yellow, PR (AC3512-P)
- LOUISVILLE Spreader Brace Kit, PR (PK220I)
- LOUISVILLE Label Kit (PK-FE4200HD)
- LOUISVILLE Label Kit (PK-FE3200)
- LOUISVILLE Spreader Brace Kit, PR, For Use With Mfr. Model Number: FM1504 (PK220P)
- LOUISVILLE Safety Shoe Bracket (PR071204)
- LOUISVILLE Label Kit (PK-AY8000)
- ZORO SELECT Anti-Slip Bar, Steel, 1-7/8 in.W x 17 in.L (6926T-1875-17)
- Louisville Ladder Accessories