Shop All Ladder Accessories
Louisville
Pail Shelf, Aluminum/Plastic
Mfr # LP-2400-00
Zoro # G0987668
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hardware
- For Use With Louisville Step Ladders
- Material Aluminum/Plastic
- Manufacturers Warranty Length 90 day
- Accessory Type Pail Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # LP-2400-00
- Zoro # G0987668
- Country of Origin Mexico
- Category Ladder Accessories
Dimensions
Manufacturers Warranty Length | 90 day |
Details
Includes | Hardware |
Item | Pail Shelf |
For Use With | Louisville Step Ladders |
Material | Aluminum/Plastic |
Accessory Type | Pail Shelf |
Description
Pail Shelf, Material Aluminum/Plastic, For Use With Louisville Step Ladders, Includes Hardware, Manufacturers Warranty Length 90 day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 6 ft., 13,200 lb. (EN150X6)
- POST GUARD Traveler Yellow Chain (Yellow Plastic Chain)
- ZORO SELECT Dock Bumper, 8x2x17-1/2 In., Rubber (2MYR2)
- LITTLE GIANT LADDERS 5 ft Aluminum Platform Stepladder, 300 lb Capacity (15273-001)
- LOUISVILLE Ladder End Caps, Aluminum, 375 lb., PR (LP-5510-00)
- LOUISVILLE Label Kit (PK-AP1000)
- LOUISVILLE Label Kit (PK-FE3200)
- LOUISVILLE Rope and Pulley Kit (PK120A)
- LOUISVILLE Label Kit (PK-FE3100)
- LOUISVILLE Combo Pole Grip/Cable Hook, PR (PK-E03A)
- COTTERMAN Safety Railing, 2ft., Aluminum (AR2 C50 P6)
- Louisville Ladders