Shop All Scaffolding Accessories
This Product is Discontinued
Louisville
Outrigger Kit, 4 ft. L, 4 In. H (Discontinued)
Mfr # PK769
Zoro # G7021822
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With FW2404, FW2406, FW2408, FW2410, FW2412, FW2414, FW2415
- Overall Length 48 in
- Overall Height 4 in
- Material Steel
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # PK769
- Zoro # G7021822
- UPC # 094713416326
- Country of Origin Mexico
- Category Scaffolding Accessories
Dimensions
Overall Length | 48 in |
Overall Height | 4 in |
Overall Width | 2 in |
Details
Item | Outrigger Kit |
For Use With | FW2404, FW2406, FW2408, FW2410, FW2412, FW2414, FW2415 |
Material | Steel |
Finish | Liquid Paint |
Includes | Outrigger Kit |
Accessory Type | Outrigger Kit |
Description
Outrigger Kit, Overall Length 48 in, Overall Width 2 in, Overall Height 4 in, Material Steel, Finish Liquid Paint, For Use With FW2404, FW2406, FW2408, FW2410, FW2412, FW2414, FW2415
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.