Shop All Scaffolding Planks & Stages
Louisville
One-Person Stage, 8 ft. L, 20 In. W
Mfr # P12008
Zoro # G2666925
original price:
$298.00
5% off
new price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Overall Length 8 ft
- Overall Width 20 in
- Load Capacity 250 lb
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # P12008
- Zoro # G2666925
- UPC # 728865026422
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 4 in |
Overall Length | 8 ft |
Overall Width | 20 in |
Details
Load Capacity | 250 lb |
Material | Aluminum |
Series | P1 |
Item | One-Person Scaffolding Stage |
Standards | ANSI, OSHA, UL |
Description
One-Person Scaffolding Stage, Overall Length 8 ft, Overall Width 20 in, Overall Height 4 in, Material Aluminum, Load Capacity 250 lb, Series P1, Standards ANSI, OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Heavy Duty Tilt Truck 1/2 Cubic Yard 1400 lb Blue (TDT-50-HD-BLUE)
- CASTER CHAIR COMPANY Caster Chair Company 2 in. Casters In Sand - Set Of 4 (CCC-CASTER-SAND-SET-OF-4)
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Polyester, Yellow (UU1802DX4)
- APACHE Conveyor Belt, Tan Rubber, 100 Ft x 24 In (28000135)
- LOUISVILLE One-Person Stage, 24 ft. L, 12 In. W (P11224)
- LOUISVILLE Two-Person Stage, 28 ft. L, 12 In. W (P21228)
- LOUISVILLE Medium Duty Plank, 12 Inx9 ft, Cap 250 lb (LP-2921-09A)
- LOUISVILLE Two-Person Stage, 16 ft. L, 28 In. W (P22816)
- LOUISVILLE Three-Person Stage, 20 ft. L, 24 In. W (P32420)
- LOUISVILLE Three-Person Stage, 16 ft. L, 20 In. W (P32016)
- LOUISVILLE Two-Person Stage, 16 ft. L, 20 In. W (P22016)
- Louisville Scaffolding Planks & Stages