Shop All Scaffolding Planks & Stages
Louisville
One-Person Stage, 8 ft. L, 14 In. W
Mfr # P11408
Zoro # G2666931
original price:
$248.00
4% off
new price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Overall Length 8 ft
- Overall Width 14 in
- Load Capacity 250 lb
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # P11408
- Zoro # G2666931
- UPC # 728865026316
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 4 in |
Overall Length | 8 ft |
Overall Width | 14 in |
Details
Load Capacity | 250 lb |
Material | Aluminum |
Item | One-Person Scaffolding Stage |
Series | P1 |
Standards | ANSI, OSHA, UL |
Description
One-Person Scaffolding Stage, Overall Length 8 ft, Overall Width 14 in, Overall Height 4 in, Material Aluminum, Load Capacity 250 lb, Series P1, Standards ANSI, OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Tube, 10 x 3.5 In. (1NWX4)
- MIDWEST FASTENER 5/16" x 3-1/2" 316 Stainless Steel Eye/Eye Swivels 2PK (35823)
- DAYTON Composite Hnd Trck, 600 lb. (4ZJ31)
- KEEPER Keeper Black Rubber Tarp Strap 45 in. L (A06245Z)
- LOUISVILLE One-Person Stage, 24 ft. L, 12 In. W (P11224)
- LOUISVILLE Scaffolding Stage, 2inH x 10ft L, Aluminum (PD9210)
- LOUISVILLE Two-Person Stage, 16 ft. L, 28 In. W (P22816)
- LOUISVILLE 12 inchWx24 foot L Ladder Stage (P21224)
- LOUISVILLE Two-Person Stage, 6 ft. L, 12 In. W (P21206)
- LOUISVILLE Two-Person Stage, 24 ft. L, 28 In. W (P22824)
- LOUISVILLE Scaffolding Stage, 2in H x 8ft L, Aluminum (PD9208)
- Louisville Scaffolding Planks & Stages