Shop All Scaffolding Planks & Stages
Louisville
One-Person Stage, 24 ft. L, 20 In. W
Mfr # P12024
Zoro # G2194538
original price:
$891.00
4% off
new price: $846.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$846.99
Free 30-Day Returns
Key Features
- Overall Height 5 in
- Series P1
- Overall Width 20 in
- Standards ANSI, OSHA, UL
- Overall Length 24 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # P12024
- Zoro # G2194538
- UPC # 728865026576
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 5 in |
Overall Width | 20 in |
Overall Length | 24 ft |
Details
Series | P1 |
Standards | ANSI, OSHA, UL |
Item | One-Person Scaffolding Stage |
Load Capacity | 250 lb |
Material | Aluminum |
Description
One-Person Scaffolding Stage, Overall Length 24 ft, Overall Width 20 in, Overall Height 5 in, Material Aluminum, Load Capacity 250 lb, Series P1, Standards ANSI, OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Column Protectr, Fits 6 in., HDPE, Yllw (17246)
- DAYTON Axle Cast Brackets, Left and Right (AB-046)
- VESTIL REEL LIFTER 3000LB CAPACITY (CRL-4-12-3000)
- EGA PRODUCTS Walk Through Dock Ladder, Wall Mount, 10 Rungs, 9'2" Top Rung Height, Yellow (MRT-10)
- LOUISVILLE Two-Person Stage, 16 ft. L, 20 In. W (P22016)
- LOUISVILLE Two-Person Stage, 24 ft. L, 28 In. W (P22824)
- LOUISVILLE 12 inchWx16 foot L Ladder Stage (P21216)
- LOUISVILLE Medium Duty Plank, 12 Inx13 ft, Cap 250 lb (LP-2921-13A)
- LOUISVILLE Three-Person Stage, 20 ft. L, 28 In. W (P32820)
- LOUISVILLE 12 inchWx24 foot L Ladder Stage (P21224)
- METALTECH Aluminum Extendable Platform, 10 to 17 ft (M-PEP7200AL)
- Louisville Scaffolding Planks & Stages