Shop All Scaffolding Planks & Stages
Louisville
One-Person Stage, 24 ft. L, 14 In. W
Mfr # P11424
Zoro # G2194565
original price:
$786.00
4% off
new price: $746.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$746.99
Free 30-Day Returns
Key Features
- Overall Height 5 in
- Overall Width 14 in
- Series P1
- Standards ANSI, OSHA, UL
- Overall Length 24 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # P11424
- Zoro # G2194565
- UPC # 728865026392
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 5 in |
Overall Width | 14 in |
Overall Length | 24 ft |
Details
Series | P1 |
Standards | ANSI, OSHA, UL |
Item | One-Person Scaffolding Stage |
Load Capacity | 250 lb |
Material | Aluminum |
Description
One-Person Scaffolding Stage, Overall Length 24 ft, Overall Width 14 in, Overall Height 5 in, Material Aluminum, Load Capacity 250 lb, Series P1, Standards ANSI, OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRIP CARGO CONTROL Back Off Tech, TieDownFlat Hk 27 ft.Lx2"W (310081)
- WERNER 12 ft. Manhole Ladder, Fiberglass, 12 Steps (M7112-1)
- NOBLELIFT ELECTRIC PALLET JACK-FORK SIZE: 21"x45"-CAPACTY: 3300 LBS-Li-ion BAT. (PTE33N-2145)
- TANIS Strip Brush Holder, Overall Length 36 In (AH702836CF)
- LOUISVILLE Two-Person Stage, 28 ft. L, 12 In. W (P21228)
- LOUISVILLE Three-Person Stage, 20 ft. L, 24 In. W (P32420)
- LOUISVILLE Three-Person Stage, 24 ft. L, 24 In. W (P32424)
- LOUISVILLE One-Person Stage, 24 ft. L, 12 In. W (P11224)
- LOUISVILLE Three-Person Stage, 20 ft. L, 28 In. W (P32820)
- LOUISVILLE Two-Person Stage, 14 ft. L, 28 In. W (P22814)
- LOUISVILLE Scaffolding Stage, 2inH x 10ft L, Aluminum (PD9210)
- Louisville Scaffolding Planks & Stages