Shop All Scaffolding Planks & Stages
Louisville
One-Person Stage, 24 ft. L, 12 In. W
Mfr # P11224
Zoro # G2194599
product price: $718.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$718.99
Free 30-Day Returns
Key Features
- Overall Height 5 in
- Series P1
- Overall Width 12 in
- Standards ANSI, OSHA, UL
- Overall Length 24 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # P11224
- Zoro # G2194599
- UPC # 728865026279
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 5 in |
Overall Width | 12 in |
Overall Length | 24 ft |
Details
Series | P1 |
Standards | ANSI, OSHA, UL |
Item | One-Person Scaffolding Stage |
Load Capacity | 250 lb |
Material | Aluminum |
Description
One-Person Scaffolding Stage, Overall Length 24 ft, Overall Width 12 in, Overall Height 5 in, Material Aluminum, Load Capacity 250 lb, Series P1, Standards ANSI, OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Order Picking Truck, 2000 lb., 24x48, Steel, 2 Shelves, 2000 lb (HE2-2448-WSP)
- DURABLE Durable Wheel Chock Hanger WC-Hanger 14"W x 5"D x 3"H (WCHANGERBK)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 2 in W, Polyester, Silver (EE1802TFX2)
- PENTALIFT Holdown Assemblies, Holdown W/ A/R Featu (9600)
- LOUISVILLE Two-Person Stage, 20 ft. L, 20 In. W (P22020)
- LOUISVILLE Two-Person Stage, 12 ft. L, 24 In. W (P22412)
- LOUISVILLE Medium Duty Plank, 12 Inx9 ft, Cap 250 lb (LP-2921-09A)
- LOUISVILLE Two-Person Stage, 16 ft. L, 28 In. W (P22816)
- LOUISVILLE 12 inchWx24 foot L Ladder Stage (P21224)
- LOUISVILLE Scaffolding Stage, 2in H x 7ft L, Aluminum (PD9207)
- LOUISVILLE Three-Person Stage, 20 ft. L, 24 In. W (P32420)
- Louisville Scaffolding Planks & Stages