Shop All Scaffolding Planks & Stages
Louisville
One-Person Stage, 16 ft. L, 20 In. W
Mfr # P12016
Zoro # G2194556
product price: $512.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$512.99
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Series P1
- Overall Width 20 in
- Standards ANSI, OSHA, UL
- Overall Length 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # P12016
- Zoro # G2194556
- UPC # 728865026514
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 4 in |
Overall Width | 20 in |
Overall Length | 16 ft |
Details
Series | P1 |
Standards | ANSI, OSHA, UL |
Item | One-Person Scaffolding Stage |
Load Capacity | 250 lb |
Material | Aluminum |
Description
One-Person Scaffolding Stage, Overall Length 16 ft, Overall Width 20 in, Overall Height 4 in, Material Aluminum, Load Capacity 250 lb, Series P1, Standards ANSI, OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Endless - 2" x 4' - 1-ply (EN1-902-04-T5)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 3300 lb., D (LS-GSPO 101K)
- US CARGO CONTROL 2" x 18' Black Ratchet & Camo Strap w/ Black Double J Hook (5518WHB-CAMO)
- BLOCK Pulley Block, 3.5" Dbl Swivel Eye Deadma (03548-2-DM)
- LOUISVILLE Three-Person Stage, 24 ft. L, 24 In. W (P32424)
- LOUISVILLE One-Person Stage, 24 ft. L, 12 In. W (P11224)
- LOUISVILLE Two-Person Stage, 16 ft. L, 28 In. W (P22816)
- LOUISVILLE Scaffolding Stage, 2in H x 7ft L, Aluminum (PD9207)
- LOUISVILLE Medium Duty Plank, 12 Inx13 ft, Cap 250 lb (LP-2921-13A)
- LOUISVILLE Medium Duty Plank, 12 Inx9 ft, Cap 250 lb (LP-2921-09A)
- BAUER LADDER 24' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21014)
- Louisville Scaffolding Planks & Stages