Shop All Scaffolding Planks & Stages
Louisville
One-Person Stage, 16 ft. L, 12 In. W
Mfr # P11216
Zoro # G2194617
original price:
$419.00
5% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$397.99
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Overall Width 12 in
- Series P1
- Standards ANSI, OSHA, UL
- Overall Length 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Louisville
- MFR # P11216
- Zoro # G2194617
- UPC # 728865026194
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 4 in |
Overall Width | 12 in |
Overall Length | 16 ft |
Details
Series | P1 |
Standards | ANSI, OSHA, UL |
Item | One-Person Scaffolding Stage |
Load Capacity | 250 lb |
Material | Aluminum |
Description
One-Person Scaffolding Stage, Overall Length 16 ft, Overall Width 12 in, Overall Height 4 in, Material Aluminum, Load Capacity 250 lb, Series P1, Standards ANSI, OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTI-CART - ROCKNROLLER Mult-Cart R2 Micro 8-In-1 Convertible Hand Truck (CART-R2)
- PEERLESS Chain, Coil, Straight, 100 ft., 440 lb. (6041032)
- CROSBY Anchor Shackle, Carbon Steel, 13,000 lb. (1019542)
- SERVICE CASTER 4 Inch Gray Polyurethane Swivel 58 Inch Threaded Stem Caster Set with Total Lock Brake (SCC-TSTTL20S414-PPUB-58212-4)
- LOUISVILLE Two-Person Stage, 16 ft. L, 20 In. W (P22016)
- LOUISVILLE 12 inchWx16 foot L Ladder Stage (P21216)
- LOUISVILLE Two-Person Stage, 14 ft. L, 28 In. W (P22814)
- LOUISVILLE Three-Person Stage, 20 ft. L, 24 In. W (P32420)
- LOUISVILLE Two-Person Stage, 28 ft. L, 12 In. W (P21228)
- LOUISVILLE One-Person Stage, 24 ft. L, 12 In. W (P11224)
- BAUER LADDER 20' x 20" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22016)
- Louisville Scaffolding Planks & Stages