Shop All Multipurpose Ladders
Louisville
Multipurpose Ladder, Extension, Stepladder Configuration, 11 ft, Fiberglass, 375 lb Load Capacity
Mfr # FXC1207
Zoro # G3719311
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Configurations Extension, Stepladder
- Extended Ladder Height 11 ft
- Stepladder Height 7 ft
- Load Capacity 375 lb
- ANSI Type IAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Louisville
- MFR # FXC1207
- Zoro # G3719311
- UPC # 728865132079
- Country of Origin Mexico
- Category Multipurpose Ladders
Dimensions
Extended Ladder Height | 11 ft |
Stepladder Height | 7 ft |
Bottom Width | 25 1/2 in |
Closed Depth | 7 in |
Closed Height | 7 ft 9 in |
Ladder Height | 7 ft |
Details
Item | Multipurpose Ladder |
Ladder Configurations | Extension, Stepladder |
Load Capacity | 375 lb |
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 39 lb |
Includes | Heavy Duty Boot with Non-Marring Tread, Inner Braces, Pro End Cap, Web Pole Grip |
Standards | ANSI, OSHA |
Series | FXC 1200 |
Rung/Step Spacing | 12 in |
Rail Type | Nonconductive |
Description
Multipurpose Ladder, Extended Ladder Height 11 ft, ANSI Type IAA, Material Fiberglass, Load Capacity 375 lb, Stepladder Height 7 ft, Closed Depth 7 in, Closed Height 7 ft 9 in, Bottom Width 25 1/2 in, Series FXC 1200, Standards ANSI, OSHA, Includes Heavy Duty Boot with Non-Marring Tread, Inner Braces, Pro End Cap, Web Pole Grip, Ladder Configurations Extension, Stepladder, Net Weight 39 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" x 15' Black Endless Stainless Steel Thumb Ratchet (16SS15FE-BLK)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 1600 lb, Flat Hk (TE60501)
- SERVICE CASTER SCC - 6" Thermoplastic Rubber Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-TPRB614)
- ROYAL BASKET TRUCKS Replacement Liner, 6 Bu, Blue Vinyl (G06-BBX-LNN)
- LOUISVILLE Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 19 ft, Aluminum (L-2098-22)
- LOUISVILLE Multipurpose Ladder, Extension, Stepladder Configuration, 13 ft, Fiberglass, 375 lb Load Capacity (FXC1208)
- LOUISVILLE Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 15 ft, Aluminum (L-2098-17)
- LOUISVILLE Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 11 ft, Aluminum (L-2098-13)
- LITTLE GIANT LADDERS Fiberglass Articulated Extendable Ladder (16113-001)
- EGA PRODUCTS EZY Climb Ladder (50Deg), 2 Steps, 450 lb. Load Capacity (Z020)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 23 ft (15426-001)
- Louisville Multipurpose Ladders