Shop All Multipurpose Ladders
Louisville
Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 19 ft, Aluminum
Mfr # L-2098-22
Zoro # G3719278
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Ladder Configurations Extension, Scaffold, Staircase, Stepladder
- Extended Ladder Height 19 ft
- Stepladder Height 5 to 9 ft
- Scaffold Height 1 to 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # L-2098-22
- Zoro # G3719278
- UPC # 728865133106
- Country of Origin Mexico
- Category Multipurpose Ladders
Dimensions
Extended Ladder Height | 19 ft |
Stepladder Height | 5 to 9 ft |
Scaffold Height | 1 to 4 ft |
Closed Depth | 8 in |
Bottom Width | 29 in |
Ladder Height | 5 to 9 ft |
Closed Height | 5 ft 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Multipurpose Ladder |
Ladder Configurations | Extension, Scaffold, Staircase, Stepladder |
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Aluminum |
Net Weight | 35 lb |
Series | L-2098 |
Includes | Ergonomic heavy duty polymer spring loaded L-locks |
Standards | ANSI, CSA, OSHA |
Rail Type | Aluminum |
Rung/Step Spacing | 12 in |
Description
Multipurpose Ladder, Extended Ladder Height 19 ft, ANSI Type IA, Material Aluminum, Load Capacity 300 lb, Stepladder Height 5 to 9 ft, Scaffold Height 1 to 4 ft, Closed Depth 8 in, Closed Height 5 ft 7 in, Bottom Width 29 in, Rail Type Aluminum, Series L-2098, Standards ANSI, CSA, OSHA, Includes Ergonomic heavy duty polymer spring loaded L-locks, Ladder Configurations Extension, Scaffold, Staircase, Stepladder, Net Weight 35 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 500' (SFC12W-14AWG-500)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H22)
- DAYTON Push Trolley, 10000 lb. Load Capacity (55HE70)
- CASTERHQ Jack Caster, 3-1/2" Steel Wheel Caster (), 350 Lbs Capacity, PK4 (315JC-01)
- LOUISVILLE Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 11 ft, Aluminum (L-2098-13)
- LOUISVILLE Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 15 ft, Aluminum (L-2098-17)
- LOUISVILLE Multipurpose Ladder, Extension, Stepladder Configuration, 11 ft, Fiberglass, 375 lb Load Capacity (FXC1207)
- LOUISVILLE Multipurpose Ladder, Extension, Stepladder Configuration, 13 ft, Fiberglass, 375 lb Load Capacity (FXC1208)
- BUYERS PRODUCTS Banjo Eye (TGBE3138)
- EGA PRODUCTS EZY Climb Ladder (50Deg), 2 Steps, 450 lb. Load Capacity (Z020)
- TIVOLI Multipurpose Ladder, Stepladder, Straight Configuration, 13 ft, Aluminum, 300 lb Load Capacity (PRODP7)
- Louisville Multipurpose Ladders