Shop All Scaffolding Planks & Stages
Louisville
Medium Duty Plank, 12 Inx9 ft, Cap 250 lb
Mfr # LP-2921-09A
Zoro # G6768097
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 to 9 ft
- For Use With Step Ladders or Extension Ladders with Ladder Jacks
- Overall Height 2 in
- Overall Width 12 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # LP-2921-09A
- Zoro # G6768097
- UPC # 728865100801
- Country of Origin China
- Category Scaffolding Planks & Stages
Dimensions
Overall Length | 6 to 9 ft |
Overall Height | 2 in |
Overall Width | 12 in |
Details
Item | Medium Duty Plank |
For Use With | Step Ladders or Extension Ladders with Ladder Jacks |
Material | Aluminum |
Series | LP-2921 |
Load Capacity | 250 lb |
Finish | Aluminum |
Description
Medium Duty Plank, Overall Length 6 to 9 ft, Overall Width 12 in, Overall Height 2 in, Material Aluminum, Load Capacity 250 lb, Series LP-2921
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Railing, OAL72In, OAH42In, Alum (5NPN6)
- ALL GEAR Throw Line, PPL, 1/8 In. dia., 200 ft. L (AGPTL18200)
- HARRINGTON Safety Latch Assembly, for 1AEY3, etc. (ER1BS1002)
- SILVER SPRING Solid Threshold Ramp, 600 lb Load Cap. (SSTP1032)
- LOUISVILLE Two-Person Stage, 14 ft. L, 28 In. W (P22814)
- LOUISVILLE Two-Person Scaffolding Stage, 12 ft. L (P21212)
- LOUISVILLE Two-Person Stage, 6 ft. L, 12 In. W (P21206)
- LOUISVILLE Two-Person Stage, 16 ft. L, 20 In. W (P22016)
- LOUISVILLE Two-Person Stage, 16 ft. L, 28 In. W (P22816)
- LOUISVILLE Three-Person Stage, 20 ft. L, 28 In. W (P32820)
- WERNER Extension Plank, 10 ft. L, 2 In. H (PA210)
- Louisville Scaffolding Planks & Stages