Shop All Scaffolding Planks & Stages
Louisville
Medium Duty Plank, 12 Inx16 ft, Cap 250 lb
Mfr # LP-2921-16A
Zoro # G9480371
product price: $536.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$536.99
Free 30-Day Returns
Key Features
- For Use With Step Ladders or Extension Ladders with Ladder Jacks
- Overall Length 10 to 16 ft
- Overall Height 2 in
- Material Aluminum
- Overall Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # LP-2921-16A
- Zoro # G9480371
- UPC # 728865100825
- Country of Origin China
- Category Scaffolding Planks & Stages
Dimensions
Overall Length | 10 to 16 ft |
Overall Height | 2 in |
Overall Width | 12 in |
Details
Item | Medium Duty Plank |
For Use With | Step Ladders or Extension Ladders with Ladder Jacks |
Material | Aluminum |
Series | LP-2921 |
Load Capacity | 250 lb |
Finish | Aluminum |
Description
Medium Duty Plank, Overall Length 10 to 16 ft, Overall Width 12 in, Overall Height 2 in, Material Aluminum, Load Capacity 250 lb, Series LP-2921
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-308-300 .375 in. x 300 ft. Elastic Bungee Shock Cord in White and Black (SC-308-300)
- NOBLELIFT HVY DTY PALLET JACK-FORK SIZE:27"x48"–CAPACITY: 5500 LB-NYLON WHEELS (AC55-2748NW)
- NASHVILLE WIRE Nashville Wire Caster Kit for 40x32 & 48x40 Folding Wire Containers, Caster Kit Only (GCAKIT42P)
- ALBION 6" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, Face Brake, Loads Up To 1000 lb (16XI06201SFBA)
- LOUISVILLE Two-Person Stage, 20 ft. L, 20 In. W (P22020)
- LOUISVILLE Scaffolding Stage, 2in H x 7ft L, Aluminum (PD9207)
- LOUISVILLE Three-Person Stage, 16 ft. L, 20 In. W (P32016)
- LOUISVILLE Three-Person Stage, 20 ft. L, 24 In. W (P32420)
- LOUISVILLE Two-Person Stage, 12 ft. L, 24 In. W (P22412)
- LOUISVILLE Two-Person Stage, 14 ft. L, 28 In. W (P22814)
- LOUISVILLE 12 inchWx16 foot L Ladder Stage (P21216)
- Louisville Scaffolding Planks & Stages