Shop All Scaffolding Planks & Stages
Louisville
Medium Duty Plank, 12 Inx13 ft, Cap 250 lb
Mfr # LP-2921-13A
Zoro # G7234586
original price:
$470.68
5% off
new price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 to 13 ft
- For Use With Step Ladders or Extension Ladders with Ladder Jacks
- Overall Height 2 in
- Material Aluminum
- Overall Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # LP-2921-13A
- Zoro # G7234586
- UPC # 728865100818
- Country of Origin China
- Category Scaffolding Planks & Stages
Dimensions
Overall Length | 8 to 13 ft |
Overall Height | 2 in |
Overall Width | 12 in |
Details
Item | Medium Duty Plank |
For Use With | Step Ladders or Extension Ladders with Ladder Jacks |
Material | Aluminum |
Series | LP-2921 |
Load Capacity | 250 lb |
Finish | Aluminum |
Description
Medium Duty Plank, Overall Length 8 to 13 ft, Overall Width 12 in, Overall Height 2 in, Material Aluminum, Load Capacity 250 lb, Series LP-2921
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. FIREPLACE PRODUCTS 50 Foot Cable for Seal Tight Damper (Fits:8x8) (US Cable - 501826)
- CROSBY Double Clevis Link, Gr 70, 1/2" (1013085)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Yellow (EE2802DFX4)
- MARATHON INDUSTRIES Marathon Flat-Free 10 Rigid Caster (00301)
- LOUISVILLE 12 inchWx16 foot L Ladder Stage (P21216)
- LOUISVILLE Three-Person Stage, 20 ft. L, 24 In. W (P32420)
- LOUISVILLE Two-Person Stage, 28 ft. L, 12 In. W (P21228)
- LOUISVILLE Two-Person Scaffolding Stage, 12 ft. L (P21212)
- LOUISVILLE Two-Person Stage, 24 ft. L, 28 In. W (P22824)
- LOUISVILLE Two-Person Stage, 6 ft. L, 12 In. W (P21206)
- BAUER LADDER 16' x 20" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23014)
- Louisville Scaffolding Planks & Stages