Shop All Fixed Ladders
Louisville
Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity
Mfr # FE8916
Zoro # G2153070
product price: $415.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$415.99
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Overall Width 14 1/2 in
- Top Step Height 15 ft 6 in
- Standards ANSI, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # FE8916
- Zoro # G2153070
- UPC # 728865130709
- Country of Origin Mexico
- Category Fixed Ladders
Dimensions
Overall Width | 14 1/2 in |
Top Step Height | 15 ft 6 in |
Rung Dia. | 1 1/2 in |
Rung Width | 12 9/64 in |
Ladder Height | 16 ft |
Details
Item | Manhole Ladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Standards | ANSI, OSHA |
Rung/Step Spacing | 12 in |
Finish | Yellow |
ANSI Type | IAA |
Net Weight | 34.0 lb |
Rung Shape | Round |
Item - Straight Ladders | Manhole Ladder |
Number of Rungs | 16 |
Rung Spacing | 12" |
Includes | Heavy duty professional boots, O-Rungs, Plastic covers to protect fiberglass |
Color | Yellow |
Top to Bottom Rung | 15 ft |
Description
Manhole Ladder, Ladder Height 16 ft, Overall Width 14 1/2 in, Material Fiberglass, Load Capacity 375 lb, Number of Rungs 16, Top to Bottom Rung 15 ft, Rung Dia. 1 1/2 in, Rung/Step Spacing 12 in, Rung Width 12 9/64 in, Top Step Height 15 ft 6 in, Finish Yellow, Rung Shape Round, Standards ANSI, OSHA, Includes Heavy duty professional boots, O-Rungs, Plastic covers to protect fiberglass, ANSI Type IAA, Net Weight 34.0 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Metal Wheel, 12X2-1/2 1-1/4Rlb (W-1225-M-1-1/4)
- ZORO SELECT Wire Cart, 2 Shelf, 36x18x39, Black, Caster Dia.: 5" (2HDN6)
- ZORO SELECT Dock Seal, 10 In., For 9 Ft H Doors (D-350-10)
- ADB HOIST RINGS Hoist Ring, 2-4-1/2in, 1100 ft.-lb, HDHR (33427)
- LOUISVILLE Straight Ladder, Fiberglass, Natural Finish, 300 lb Load Capacity (FH1010)
- LOUISVILLE 8 ft. Straight Ladder, Fiberglass, 8 Steps, Orange Finish, 300 lb Load Capacity (FE3108)
- LOUISVILLE Straight Ladder, Fiberglass, Orange Finish, 300 lb Load Capacity (FE3110)
- LOUISVILLE 8 ft. Straight Ladder, Aluminum, 8 Steps, Natural Finish, 300 lb Load Capacity (AE2108)
- LOUISVILLE Straight Ladder, Fiberglass, Natural Finish, 300 lb Load Capacity (FH1006)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8914)
- TRI-ARC 16 ft. 6" Ladder, Walk-Thru Fixed, Steel, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFS0214-Y)
- Louisville Ladders