Shop All Fixed Ladders
Louisville
Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity
Mfr # FE8912
Zoro # G2153098
product price: $335.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$335.99
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Overall Width 14 1/2 in
- Top Step Height 11 ft 6 in
- Standards ANSI, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # FE8912
- Zoro # G2153098
- UPC # 728865130808
- Country of Origin Mexico
- Category Fixed Ladders
Dimensions
Overall Width | 14 1/2 in |
Top Step Height | 11 ft 6 in |
Rung Dia. | 1 1/2 in |
Ladder Height | 12 ft |
Rung Width | 12 9/64 in |
Details
Item | Manhole Ladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Standards | ANSI, OSHA |
Rung/Step Spacing | 12 in |
Finish | Yellow |
ANSI Type | IAA |
Net Weight | 25.0 lb |
Rung Spacing | 12" |
Top to Bottom Rung | 11 ft |
Item - Straight Ladders | Manhole Ladder |
Number of Rungs | 12 |
Includes | Heavy duty professional boots, O-Rungs, Plastic covers to protect fiberglass |
Color | Yellow |
Rung Shape | Round |
Description
Manhole Ladder, Ladder Height 12 ft, Overall Width 14 1/2 in, Material Fiberglass, Load Capacity 375 lb, Number of Rungs 12, Top to Bottom Rung 11 ft, Rung Dia. 1 1/2 in, Rung/Step Spacing 12 in, Rung Width 12 9/64 in, Top Step Height 11 ft 6 in, Finish Yellow, Rung Shape Round, Standards ANSI, OSHA, Includes Heavy duty professional boots, O-Rungs, Plastic covers to protect fiberglass, ANSI Type IAA, Net Weight 25.0 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beige Left Leg (MH5UTH801G)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SNER005L-10)
- ZORO SELECT Step Stool, White, Load Capacity 225 lb (803CJ7)
- ZORO SELECT Kingpinless Plate Caster, Swivel, 1500 lb. (P25S-ALB 200K-14)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8908)
- LOUISVILLE 12 ft. Straight Ladder, Fiberglass, 12 Steps, Orange Finish, 300 lb Load Capacity (FE3112)
- LOUISVILLE Straight Ladder, Fiberglass, Natural Finish, 300 lb Load Capacity (FH1006)
- LOUISVILLE Straight Ladder, Fiberglass, Orange Finish, 300 lb Load Capacity (FE3116)
- LOUISVILLE 8 ft. Straight Ladder, Aluminum, 8 Steps, Natural Finish, 300 lb Load Capacity (AE2108)
- LOUISVILLE 12 ft. Straight Ladder, Aluminum, 12 Steps, Natural Finish, 300 lb Load Capacity (AE2112)
- EGA PRODUCTS 120" All-Welded Access Stairway, 9 Steps, 300 lb. Load Capacity (H006)
- Louisville Ladders