Shop All Extension Ladders
Louisville
32 ft Fiberglass Extension Ladder, 375 lb Load Capacity
Mfr # FE4232HD
Zoro # G8560325
product price: $601.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$601.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 29 ft
- Load Capacity 375 lb
- ANSI Type IAA
- Material Fiberglass
- Closed Height 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # FE4232HD
- Zoro # G8560325
- UPC # 094726814485
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 32 ft |
Extended Ladder Height | 29 ft |
Closed Height | 16 ft |
Bottom Width | 17.75 in |
Section Length | 16 ft |
Ladder Height | 32 ft |
Details
Load Capacity | 375 lb |
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 81 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Swivel Safety |
Series | FE4000HD |
Rung/Step Spacing | 12 in |
Includes | All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label |
Standards | OSHA/ANSI |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 32 ft, Extended Ladder Height 29 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 17 3/4 in, FE4000HD Series, Rail Type Non Conductive, Shoe Design Swivel Safety, Includes All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 16 ft, Section Length 16 ft, Net Weight 81 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Eye & Eye, 9 ft L, 10600 lb Cap (EE120X9)
- DAYTON Standard Platform Truck, 2200 lb., 60 In L (2TUK9)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Rlr Brg (P-UY-050X020/050R)
- LOUISVILLE LADDER1 Louisville 8' Fiberglass Step Ladder - 375 lb Cap. - (FS1408HD)
- LOUISVILLE 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (L-3022-32PT)
- LOUISVILLE 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3220)
- LOUISVILLE 36 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE7236)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3228-E03)
- LOUISVILLE 40 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2240)
- LOUISVILLE 16 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2216)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (38124)
- Louisville Extension Ladders