Shop All Extension Ladders
Louisville
20 ft Aluminum Extension Ladder, 250 lb Load Capacity
Mfr # AE3220
Zoro # G2194897
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$287.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 17 ft
- Load Capacity 250 lb
- ANSI Type I
- Material Aluminum
- Closed Height 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Louisville
- MFR # AE3220
- Zoro # G2194897
- UPC # 728865015884
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 20 ft |
Extended Ladder Height | 17 ft |
Closed Height | 10 ft |
Bottom Width | 18.75 in |
Section Length | 10 ft |
Ladder Height | 20 ft |
Details
Load Capacity | 250 lb |
ANSI Type | I |
Material | Aluminum |
Net Weight | 32 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | I-Beam |
Shoe Design | Swivel Safety |
Series | AE3200 |
Rung/Step Spacing | 12 in |
Includes | Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label |
Standards | OSHA/ANSI |
Description
Extension Ladder, Material Aluminum, Industry Ladder Size 20 ft, Extended Ladder Height 17 ft, ANSI Type I, Load Capacity 250 lb, Adjustable Increments 12 in, Bottom Width 18 3/4 in, AE3200 Series, Rail Type I-Beam, Shoe Design Swivel Safety, Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 10 ft, Section Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 90 in H Steel Tilt and Roll Ladder, 6 Steps, 350 lb Load Capacity (6STR26A6E20B8D3C1P6)
- ERICKSON 3"X30Ft 27,000 lb Recovery Strap Bulk w/ Carry Bag (59800)
- DAYTON Latch Kit (EW-46)
- 1STSOURCE PRODUCTS Bearing Housing 1SP-B5248 (1SP-B5248)
- LOUISVILLE 16 ft Aluminum Extension Ladder, 250 lb Load Capacity (AE3216)
- LOUISVILLE 28 ft Aluminum Extension Ladder, 250 lb Load Capacity (AE3228)
- LOUISVILLE Fiberglass Extension Ladder, 300 lb. Load Capacity (FE3240)
- LOUISVILLE 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (FE4220HD)
- LOUISVILLE 24 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2224)
- LOUISVILLE 16 ft Fiberglass Extension Ladder, 225 lb Load Capacity (FE0616)
- WERNER 20 ft Aluminum Extension Ladder, 375 lb Load Capacity (D520-2)
- Louisville Ladders